Flat Shipping

Flat Shipping at €24.99 + VAT

HASSAY SAVAGE CO. 30316 Keyway Broach Shim 1/4 Inch Iii Thickness .062 In | AA3RLZ 11T962

HASSAY SAVAGE CO. 30316 Keyway Broach Shim 1/4 Inch Iii Thickness .062 In

Item: AA3RLZ Model: 30316Cross Ref: 11T962
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyway Broach Shim
Broach StyleIII
Keyway Size1/4"
Length2 7/8"
Thickness0.062"
Width3/8"
Drilling Tool ConfigurationIndividual
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length2 7/8"
Primary Material ApplicationAll Materials

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code8207600061
Country of OriginUS

Product Variants

ProductModelBroach StyleKeyway SizeThicknessPkg. Qty.Price
HASSAY SAVAGE CO. 30108 Keyway Broach Shim 1/8 Inch I T .031 In | AA3RLU 11T957 30108I1/8"0.031"1€6.11
HASSAY SAVAGE CO. 30208 Keyway Broach Shim 1/8 Inch Ii T .031 In | AA3RLV 11T958 30208II1/8"0.031"1€5.80
HASSAY SAVAGE CO. 30210 Keyway Broach Shim 5/32 Inch Ii Thickness .042 In | AA3RLW 11T959 30210II5/32"0.042"1€5.80
HASSAY SAVAGE CO. 30212 Keyway Broach Shim 3/16 Inch Ii Thickness .050 In | AA3RLX 11T960 30212II3/16"0.05"1€5.80
HASSAY SAVAGE CO. 30312 Keyway Broach Shim 3/16 Inch Iii Thickness .050 In | AA3RLY 11T961 30312III3/16"0.05"1€11.01
HASSAY SAVAGE CO. 30320 Keyway Broach Shim 5/16 Inch Iii Thickness .078 In | AA3RMA 11T963 30320III5/16"0.078"2€11.46
HASSAY SAVAGE CO. 30324 Keyway Broach Shim 3/8 Inch Iii Thickness .062 In | AA3RMB 11T964 30324III3/8"0.062"2€11.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HASSAY SAVAGE CO. 30316 Keyway Broach Shim 1/4 Inch Iii Thickness .062 In
€19.74 /unit