Item | Kit |
Body Material | Polyamide Fiberglass Reinforced |
Cable Entry Design | M40 Plastic Cable Gland |
Cable Entry Type | Plastic Cable Gland |
Cable Gland Material | Plastic |
Cable Gland Size | M40 |
Connector Style | Bulkhead Mount Base With Double Lever |
Current Rating | 16/40/70A |
Entry Location | Top |
For Cable Diameter | 16 mm to 28 mm |
For Maximum Cable Diameter | 28 mm |
For Minimum Cable Diameter | 16 mm |
Height | 166.3 mm |
Hood Orientation | Straight |
Includes | 2 (70A Module), 3 (40A Module), 5 (E Module), 8 (EE Module), 8 (RJ45 Module), PE (PE Module) |
Includes Cover | No |
Insert Material | Polycarbonate, Zinc Die Cast |
Ip Rating | IP65 |
Kit Includes | (4) Dummy Modulefemale 40A Modulefemale 70A Modulefemale E Modulefemale Ee Modulefemale Pe Modulefemale RJ45 Modulehoodhousing 19 41 Male 40A Modulemale 70A Modulemale E Modulemale EE Modulemale PE Modulemale RJ45 Module |
Length | 113 mm |
Lock Type | Dual Lever |
Max. Operating Temp. | 125°C |
Max. Wire Size | 14 AWG (E Module), 14 AWG (EE Module), 6 AWG (70A Module), 6 AWG (PE Module), 8 sq. mm (40A Module) |
Mfr. Series | HAN Eco Modular Series |
Min. Operating Temp. | -40°C |
Minimum Mating Cycles | 500 |
Mounting Type | Bulkhead |
Nema Rating | NEMA 12, NEMA 4, NEMA 4X |
Number Of Entries | 1 |
Orientation | Straight Hood |
Pole Finish | Silver Plated |
Pole Material | Copper Alloy |
Seal Material | Nbr |
Size Designation | Han 16 B |
Voltage Rating | 1000/400/400/50/690V |
Wire Termination | Han Quick Lock Screw |
For Cable Diameter - Minimum | 16 mm |
Locking Type | Dual Lever |
Nema Enclosure Rating | NEMA 12, NEMA 4, NEMA 4X |
Number Of Contacts | 2 (70A Module), 3 (40A Module), 5 (E Module), 8 (EE Module), 8 (RJ45 Module), PE (PE Module) |
Standards | CE CERTIFIED, CSA CERTIFIED, DIN EN 175 301-801, DIN EN 61 984, UL LISTED |