Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 73101000014 Modular Rectangular Connector Kit, B, 10 B, Contacts | CR3RBR

HARTING 73101000014 Modular Rectangular Connector Kit, B, 10 B, Contacts

Item: CR3RBR Model: 73101000014Cross Ref: 793WT7
Limited Availability

Get it by Wednesday, Jun 11

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
Body MaterialDie Cast Aluminum
Cable Entry TypeMetal Cable Gland
Cable Gland MaterialMetal
Cable Gland SizeM32
Connector StyleBulkhead Mount Base With Double Lever
Current Rating16A
Entry LocationSide
For Cable Diameter13 mm to 25 mm
For Maximum Cable Diameter25 mm
For Minimum Cable Diameter13 mm
Height100.9 mm
Hood OrientationStraight
Includes CoverNo
Ip RatingIP67
Kit Includes(2) Female Han E, (2) Male Han Ecable Glandfemale RJ45 Hinged Frame 1 Hinged Frame 2 Hoodhousingmale RJ45
Length93 mm
Lock TypeDual Lever
Max. Operating Temp.125°C
Max. Wire Size1.5 sq. mm (RJ45 Module), 2.5 sq. mm (Signal Module)
Mfr. SeriesHAN B Series
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Mounting Hole Center To Center Distance35 mm x 83 mm
Mounting TypeBulkhead
Nema RatingNEMA 12, NEMA 4, NEMA 4X
Number Of Contacts5 (SIGNAL Module) 8 (RJ45 Module)
Number Of Entries1
OrientationStraight Hood
Pole FinishSilver Plated
Pole MaterialCopper Alloy
Seal MaterialNbr
Size DesignationHan 10 B
Voltage Rating600V
Wire TerminationScrew
For Cable Diameter - Minimum13 mm
Locking TypeDual Lever
Maximum Contact Resistance1 M ohms
Nema Enclosure RatingNEMA 12, NEMA 4, NEMA 4X
StandardsCE CERTIFIED, CSA CERTIFIED, DIN EN 175 301-801, DIN EN 61 984, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOrientationPrice
HARTING 09000005341 Rectangular Connector Clamp, Clamp, Steel | CR3RBQ 09000005341Steel--
RFQ
HARTING 73101000015 Modular Rectangular Connector Kit, B, 10 B, Contacts | CR3RBT 73101000015---
RFQ
HARTING 73101000013 Modular Rectangular Connector Kit, Han-Eco Modular, 6 B, Contacts | CR3RBU 73101000013-Straight Hood€200.49
HARTING 73101000011 Modular Rectangular Connector Kit, Power, 24 B, Contacts | CR3RBV 73101000011-Straight Hood€518.42
HARTING 73101000009 Modular Rectangular Connector Kit, Power/Signal, 16 B, Screw | CR3RBW 73101000009---
RFQ
HARTING 73101000006 Modular Rectangular Connector Kit, Signal, B, 10 B, Contacts, 10+PE, Screw | CR3RBX 73101000006-Straight Hood€135.28
HARTING 73101000029 Modular Rectangular Connector Kit, Signal, B, 10 B, Contacts, 10+PE, Screw | CR3RBY 73101000029-Straight Hood€207.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 73101000014 Modular Rectangular Connector Kit, B, 10 B, Contacts