Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO GW119H Hydrometer Specific Gravity 0.0005 | AG2ULJ 32GA10

THERMCO GW119H Hydrometer Specific Gravity 0.0005

Item: AG2ULJ Model: GW119HCross Ref: 32GA10
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
ApplicationSpecific Gravity
Length330 mm
ScaleSpecific Gravity
Overall Height13"
Product TypeHydrometer
Scale TypeSpecific Gravity
StandardsNIST

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)35.56
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelMaterialTemp. RangeScale DivisionsPrice
THERMCO ACC8540PC Hydrometer Specific Gravity 0.002 | AG2UDW 32FY73 ACC8540PC---€98.68
THERMCO ACC8541PC Hydrometer Specific Gravity 0.002 | AG2UDX 32FY74 ACC8541PC---€98.68
THERMCO ACC8542PC Hydrometer Specific Gravity 0.002 | AG2UDY 32FY75 ACC8542PCPlastic--€98.68
THERMCO GW101H Hydrometer Lpg 0.001 | AG2UJJ 32FZ91 GW101H-+30°F to +90°F-€57.52
THERMCO GW082H Hydrometer Specific Gravity 0.0005 | AG2UJK 32FZ92 GW082H---€33.49
THERMCO GW083H Hydrometer Specific Gravity 0.0005 | AG2UJL 32FZ93 GW083H---€33.49
THERMCO GW084H Hydrometer Specific Gravity 0.0005 | AG2UJM 32FZ94 GW084H---€33.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW119H Hydrometer Specific Gravity 0.0005
€34.00 /unit