Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 73101000011 Modular Rectangular Connector Kit, Power, 24 B, Contacts | CR3RBV

HARTING 73101000011 Modular Rectangular Connector Kit, Power, 24 B, Contacts

Item: CR3RBV Model: 73101000011Cross Ref: 793WT4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€548.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
ApplicationPower
Body MaterialDie Cast Aluminum
Cable Entry DesignM40 Metal Cable Gland
Cable Entry TypeMetal Cable Gland
Cable Gland MaterialMetal
Cable Gland SizeM40
Connector StyleBulkhead Mount Base With Double Lever
Current Rating16/100A
Entry LocationTop
For Cable Diameter20 mm to 32 mm
For Maximum Cable Diameter32 mm
For Minimum Cable Diameter20 mm
Height141.8 mm
Hood OrientationStraight
Includes CoverNo
Insert MaterialPolycarbonate
Ip RatingIP67
Kit IncludesCable Glandfemale Inserthoodhousingmale Insert
Length140 mm
Lock TypeDual Lever
Max. Operating Temp.125°C
Max. Wire Size13 AWG (Signal), 2 AWG (Power)
Mfr. SeriesHan Com Series
Min. Operating Temp.-40°C
Min. Wire Size24 AWG, 5 AWG
Minimum Mating Cycles500
Mounting Hole Center To Center Distance32 mm x 130 mm
Mounting TypeBulkhead
Nema RatingNEMA 12, NEMA 4, NEMA 4X
Number Of Contacts6 Signal + 6 Power + PE
Number Of Entries1
OrientationStraight Hood
Pole FinishSilver Plated
Pole MaterialCopper Alloy
Seal MaterialNbr
Size DesignationHan 24 B
Voltage Rating600V
Wire Size24 AWG, 5 AWG to 13 AWG, 2 AWG to 5 AWG
Wire TerminationScrew
For Cable Diameter - Minimum20 mm
Locking TypeDual Lever
Nema Enclosure RatingNEMA 12, NEMA 4, NEMA 4X
StandardsCE CERTIFIED, CSA CERTIFIED, DIN EN 175 301-801, DIN EN 61 984, UL LISTED

Shipping Info:

Ship weight (kg) 0.225

Product Variants

ProductModelMaterialOrientationPrice
HARTING 09000005341 Rectangular Connector Clamp, Clamp, Steel | CR3RBQ 09000005341Steel--
RFQ
HARTING 73101000014 Modular Rectangular Connector Kit, B, 10 B, Contacts | CR3RBR 73101000014-Straight Hood€314.47
HARTING 73101000015 Modular Rectangular Connector Kit, B, 10 B, Contacts | CR3RBT 73101000015---
RFQ
HARTING 73101000013 Modular Rectangular Connector Kit, Han-Eco Modular, 6 B, Contacts | CR3RBU 73101000013-Straight Hood€200.49
HARTING 73101000009 Modular Rectangular Connector Kit, Power/Signal, 16 B, Screw | CR3RBW 73101000009---
RFQ
HARTING 73101000006 Modular Rectangular Connector Kit, Signal, B, 10 B, Contacts, 10+PE, Screw | CR3RBX 73101000006-Straight Hood€135.28
HARTING 73101000029 Modular Rectangular Connector Kit, Signal, B, 10 B, Contacts, 10+PE, Screw | CR3RBY 73101000029-Straight Hood€207.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 73101000011 Modular Rectangular Connector Kit, Power, 24 B, Contacts
€548.91 /unit