Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 21348081380050 Cordset, M8 Female Straight X M8 Male Straight, 3 Pins, Gray, PVC, 5 M Cable Length | CT3PNM

HARTING 21348081380050 Cordset, M8 Female Straight X M8 Male Straight, 3 Pins, Gray, PVC, 5 M Cable Length

Item: CT3PNM Model: 21348081380050Cross Ref: 793TW7
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length5m
Cable TypeRound
End 1 GenderFemale
End 1 Mounting OrientationStraight
End 1 Number Of Pins3
End 2 GenderMale
End 2 Mounting OrientationStraight
End 2 Number Of Pins3
End Connection Size 2M8
End Connection Type 1M8
Ip RatingIP67
Jacket ColorGray
Jacket MaterialPVC
Max. Operating Temp.80°C
Min. Operating Temp.-25°C
Number Of Wires3
ShieldedNo
Wire Size0.25 sq. mm
Cable Jacket ColorGray
Cable Jacket MaterialPVC
End 1 ConnectionM8 Female
End 1 Connection TypeM8
End 2 ConnectionM8 Male
End 2 Connection TypeM8
Maximum Operating Temperature176°F
Minimum Operating Temperature-13°F
StandardsCALIFORNIA PROPOSITION 65, CE, CHINA ROHS, ELV STATUS, REACH SVHC, ROHS

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd 1 Number Of PinsCable LengthWire SizeEnd 2 Number Of PinsJacket MaterialNumber Of WiresEnd 1 GenderEnd Connection Type 1Price
HARTING 21348400491020 Cordset, M12 Male Straight X Bare Wire, 4 Pins, Black, Pur, 2 M Cable Lg | CT3NKU 2134840049102042m0.34 sq. mm-PUR4MaleM12-
RFQ
HARTING 21348100380005 Cordset, M8 Female Straight X Bare Wire, 3 Pins, Gray, PVC, 0.5 M Cable Lg | CT3PHA 2134810038000530.5m0.25 sq. mm-PVC3FemaleM8-
RFQ
HARTING 21348100489005 Cordset, M8 Female Straight X Bare Wire, 4 Pins, Black, Pur, 0.5 M Cable Lg | CT3PHB 2134810048900540.5m0.25 sq. mm-PUR4FemaleM8€18.78
HARTING 21348100489010 Cordset, M8 Female Straight X Bare Wire, 4 Pins, Black, Pur, 1 M Cable Lg | CT3PHC 2134810048901041m0.25 sq. mm-PUR4FemaleM8€18.47
HARTING 21348100481005 Cordset, M8 Female Straight X Bare Wire, 4 Pins, Gray, PVC, 0.5 M Cable Lg | CT3PHR 2134810048100540.5m0.25 sq. mm-PVC4FemaleM8€15.21
HARTING 21348100481010 Cordset, M8 Female Straight X Bare Wire, 4 Pins, Gray, PVC, 1 M Cable Lg | CT3PHT 2134810048101041m0.25 sq. mm-PVC4FemaleM8-
RFQ
HARTING 21348081388005 Cordset, M8 Female Straight X M8 Male Straight, 3 Pins, Black, Pur, 0.5 M Cable Length | CT3PKY 2134808138800530.5m0.25 sq. mm3PUR3FemaleM8€19.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 21348081380050 Cordset, M8 Female Straight X M8 Male Straight, 3 Pins, Gray, PVC, 5 M Cable Length