GATES 33535009 Air Hose, 0.406 Inch I.D, 0.74 Inch O.D, 350 PSI, Black

Item: BX2MYH Model: 33535009
Limited Availability
€614.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
BarrierNylon Liner
ColorBlack
Cover MaterialSynthetic Elastomeric Rubber
Cover TypeStandard
Inside Dia.0.406"
Min. Bending Radius2"
Min. Burst Pressure350 psi
Operating Pressure350 psi
Operating Temp. Range-40°F to +275°F
Outside Dia.0.74"
Recommended ForMost Refrigerants Blends And Compressor Lubricants In Automotive And Heavy-Duty Truck Air Conditioning Systems Where Significant Reduction In PeRMEation And Moisture Ingression Is Desired. Low-PeRMEation Hose Construction Is Used By More Oems Around The Globe Than Any Other Refrigerant Hose Construction. Gates Polarseal II (Acc) Derives Its Performance From A Proprietary Polyamide Barrier And Exceptional Compounding. Compatible With R134A, R12 And The New R1234YF Refrigerant. Air Conditioning Refrigerant Hose Is Manufactured In Accordance With SAE J3062, While Air Conditioning Hose Assemblies Both Hose And Coupling Meet SAE J2064. Change To SAE Specification Effective As Of August 2015.
Reinforcement1 Braid, Polyester
Tube ColorBlack
Tube Liner MaterialNylon
Tube MaterialSynthetic Elastomeric Rubber
Weight7.32 lbs.

Shipping Info:

Ship weight (kg) 3.294

Product Variants

ProductModelInside Dia.Min. Bending RadiusTube MaterialColorCover MaterialReinforcementOperating PressurePrice
GATES 33535006 | BX2MYB 335350065/16"1 1/2"Synthetic Elastomeric RubberBlackSynthetic Elastomeric Rubber1 Braid, Polyester350 psi€9.29
GATES 33535007 | BX2MYG 335350075/16"1 1/2"Synthetic Elastomeric RubberBlackSynthetic Elastomeric Rubber1 Braid, Polyester350 psi€504.21
GATES 33535008 | BX2MYJ 335350080.406"2"Synthetic Elastomeric RubberBlackSynthetic Elastomeric Rubber1 Braid, Polyester350 psi€11.33
GATES 33535012 | BX2MYK 335350125/8"3"Synthetic Elastomeric RubberBlackSynthetic Elastomeric Rubber1 Braid, Polyester350 psi€15.38
GATES 33535011 | BX2MYL 335350111/2"2 1/2"Synthetic Elastomeric RubberBlackSynthetic Elastomeric Rubber1 Braid, Polyester350 psi€767.57
GATES 33535010 | BX2MYM 335350101/2"2 1/2"Synthetic Elastomeric RubberBlackSynthetic Elastomeric Rubber1 Braid, Polyester350 psi€14.16
GATES 33535013 | BX2MYN 335350135/8"3"Synthetic Elastomeric RubberBlackSynthetic Elastomeric Rubber1 Braid, Polyester350 psi€805.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 33535009 Air Hose, 0.406 Inch I.D, 0.74 Inch O.D, 350 PSI, Black
€614.22 /unit