HARRINGTON NERP010S-20 Electric Chain Hoist 2000 lb. 20 feet | AB8HLR 25K648

HARRINGTON NERP010S-20 Electric Chain Hoist 2000 lb. 20 feet

Item: AB8HLR Model: NERP010S-20Cross Ref: 25K648
In Stock

Get it by Tuesday, Jun 17

€6,484.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw8.6A
Amps @ Low Volts8.6A
Beam Height4 1/4"
Body Depth8 5/16"
Body FinishEnamel
Body Length23 1/2"
Body MaterialAluminum
Body Width14 13/16"
Brake TypeElectromagnetic
Capacity2000 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction Clutch
Clutch TypeFriction Clutch
ColorYellow
ConfigurationPush Trolley
ControlPush Button Pendant
Control Cord16 ft.
FeaturesCount Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
Flange Width2.25" to 5"
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width5"
For Minimum Beam Flange Width2 9/32"
For Minimum Beam Height4 3/16"
For Outdoor UseYes
Headroom Size18 1/2"
Housing Depth8 5/16"
Housing Length23 1/2"
Housing Width14.812"
Includes10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift20 ft.
Lift Speed28 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity2000 lbs.
LubricationOil Bath
MaterialDie Cast Aluminum
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks18 1/2"
Min. Radius Curve51 1/4" , 51 3/16"
Minimum Lift SpeedNot Applicable
Minimum Retracted Length18 1/2"
Motor Hp2 2/5 hp , 2 3/8 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds1
Overload Protection IncludedYes
Phase3
Reeving1
Resistance PropertiesCorrosion Resistant
Starts And Stops Per Hour360
Thermal ProtectionYes
Trolley Wheel Dia.4 1/5"
Trolley Wheel MaterialSteel
Chain GradeGrade 80
Controller Cord Length16 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
Fixed Lift Speed28 FPM
For Beam Flange Width2 9/32" to 5"
Headroom18 1/2"
Hoist Ip RatingIP55
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lift Length20 ft.
Lifting Capacity2000 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw8.6A
Minimum Radius Curve51 3/16"
Motor Horsepower2 3/8 hp
Mount TypePush Trolley
Operating Voltage208-230/460V AC
Pendant Ip RatingIP65
Speed ProgrammabilityNon-Programmable
StandardsANSI/ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340
Starts Per Hour360
Tonnage - Lifting Capacity1 ton.
Trolley Wheel Diameter4 1/5"

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)50.8
Ship length (cm)68.58
Ship width (cm)48.26
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedBody FinishNumber Of ReevesHeadroom SizeBrake TypeClutchNumber Of SpeedsPrice
HARRINGTON NERP001H-20 Electric Chain Hoist 250 lb. 20 feet | AB8HJH 25K593 NERP001H-203/4 hp55 FPMEnamel115 19/32"ElectromagneticFriction Clutch1€4,375.24
HARRINGTON NERP001HD-20 / 460v Electric Chain Hoist 250 lb. 20 feet | AB8HJL 25K596 NERP001HD-20 / 460v3/4 hp55/9 FPMEnamel115 19/32"ElectromagneticFriction Clutch2€4,958.98
HARRINGTON NERP001HD-20 / 230v Electric Chain Hoist 250 lb. 20 feet | AB8HJP 25K599 NERP001HD-20 / 230v3/4 hp55/9 FPMEnamel115 5/8"ElectromagneticFriction Clutch2€4,970.21
HARRINGTON NERP003H-20 Electric Chain Hoist 500 lb. 20 feet | AB8HJT 25K603 NERP003H-201 1/4 hp53 FPMEnamel116 5/16"ElectromagneticFriction Clutch1€5,034.61
HARRINGTON NERP003HD-20 / 460v Electric Chain Hoist 500 lb. 20 feet | AB8HJW 25K606 NERP003HD-20 / 460v1 1/4 hp53/9 FPMEnamel116 5/16"ElectromagneticFriction Clutch2€5,375.13
HARRINGTON NERP003HD-20 / 230v Electric Chain Hoist 500 lb. 20 feet | AB8HJZ 25K609 NERP003HD-20 / 230v1 1/4 hp53/9 FPMEnamel116 5/16"ElectromagneticFriction Clutch2€5,536.36
HARRINGTON NERP003S-20 Electric Chain Hoist 500 lb. 20 feet | AB8HKC 25K612 NERP003S-203/4 hp36 FPMEnamel115 19/32"ElectromagneticFriction Clutch1€3,922.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERP010S-20 Electric Chain Hoist 2000 lb. 20 feet
€6,484.64 /unit