HARRINGTON NERP003H-20 Electric Chain Hoist 500 lb. 20 feet | AB8HJT 25K603

HARRINGTON NERP003H-20 Electric Chain Hoist 500 lb. 20 feet

Item: AB8HJT Model: NERP003H-20Cross Ref: 25K603
In Stock

Get it by Thursday, Jun 12

€5,353.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw4.8A
Amps @ Low Volts4.8A
Beam Height3 1/4"
Body Depth7 1/2"
Body FinishEnamel
Body Length20"
Body MaterialAluminum
Body Width13 11/16"
Brake TypeElectromagnetic
Capacity500 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction Clutch
Clutch TypeFriction Clutch
ColorYellow
ConfigurationPush Trolley
ControlPush Button Pendant
Control Cord16 ft.
FeaturesCount Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
Flange Width2.25" to 4"
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width4"
For Minimum Beam Flange Width2 1/4"
For Minimum Beam Height3"
For Outdoor UseYes
Headroom Size16 5/16"
Housing Depth7 1/2"
Housing Length20"
Housing Width13.688"
Includes10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift20 ft.
Lift Speed53 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity500 lbs.
LubricationOil Bath
MaterialDie Cast Aluminum
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks16 5/16"
Min. Radius Curve43 5/16" , 43.312"
Minimum Lift SpeedNot Applicable
Minimum Retracted Length16 5/16"
Motor Hp1 1/4 hp , 1 1/5 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds1
Overload Protection IncludedYes
Phase3
Reeving1
Resistance PropertiesCorrosion Resistant
Starts And Stops Per Hour360
Thermal ProtectionYes
Trolley Wheel Dia.3 1/5"
Trolley Wheel MaterialSteel
Controller Cord Length16 ft.
ControlsPush Button Pendant
Headroom16 5/16"
Hoist Ip RatingIP55
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Max Current Draw4.8A
Minimum Radius Curve43 5/16"
Mount TypePush Trolley
Operating Voltage208-230/460V AC
StandardsANSI/ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)63.5
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedBody FinishNumber Of ReevesHeadroom SizeBrake TypeClutchNumber Of SpeedsPrice
HARRINGTON NERP001H-20 Electric Chain Hoist 250 lb. 20 feet | AB8HJH 25K593 NERP001H-203/4 hp55 FPMEnamel115 19/32"ElectromagneticFriction Clutch1€4,375.24
HARRINGTON NERP001HD-20 / 460v Electric Chain Hoist 250 lb. 20 feet | AB8HJL 25K596 NERP001HD-20 / 460v3/4 hp55/9 FPMEnamel115 19/32"ElectromagneticFriction Clutch2€4,958.98
HARRINGTON NERP001HD-20 / 230v Electric Chain Hoist 250 lb. 20 feet | AB8HJP 25K599 NERP001HD-20 / 230v3/4 hp55/9 FPMEnamel115 5/8"ElectromagneticFriction Clutch2€4,970.21
HARRINGTON NERP003HD-20 / 460v Electric Chain Hoist 500 lb. 20 feet | AB8HJW 25K606 NERP003HD-20 / 460v1 1/4 hp53/9 FPMEnamel116 5/16"ElectromagneticFriction Clutch2€5,375.13
HARRINGTON NERP003HD-20 / 230v Electric Chain Hoist 500 lb. 20 feet | AB8HJZ 25K609 NERP003HD-20 / 230v1 1/4 hp53/9 FPMEnamel116 5/16"ElectromagneticFriction Clutch2€5,536.36
HARRINGTON NERP003S-20 Electric Chain Hoist 500 lb. 20 feet | AB8HKC 25K612 NERP003S-203/4 hp36 FPMEnamel115 19/32"ElectromagneticFriction Clutch1€3,922.44
HARRINGTON NERP003SD-20 / 460v Electric Chain Hoist 500 lb. 20 feet | AB8HKF 25K615 NERP003SD-20 / 460v3/4 hp36/6 FPMEnamel115 19/32"ElectromagneticFriction Clutch2€4,556.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERP003H-20 Electric Chain Hoist 500 lb. 20 feet
€5,353.89 /unit