HARRINGTON NERP001H-20 Electric Chain Hoist 250 lb. 20 feet | AB8HJH 25K593

HARRINGTON NERP001H-20 Electric Chain Hoist 250 lb. 20 feet

Item: AB8HJH Model: NERP001H-20Cross Ref: 25K593
In Stock

Get it by Friday, Jun 13

€4,569.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw3.4A
Amps @ Low Volts3.4A
Beam Height3 1/4"
Body Depth6 5/8"
Body FinishEnamel
Body Length18 13/16"
Body MaterialAluminum
Body Width12 5/8"
Brake TypeElectromagnetic
Capacity250 lbs.
Chain FinishNickel Plated
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction Clutch
Clutch TypeFriction Clutch
ColorYellow
ConfigurationPush Trolley
ControlPush Button Pendant
Control Cord16 ft.
FeaturesCount Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
FinishElectrostatic Enamel
Fits BrandHarrington Hoists Inc
Flange Width2.25" to 4"
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width4"
For Minimum Beam Flange Width2 1/4"
For Minimum Beam Height3"
For Outdoor UseYes
Headroom Size15 19/32"
Housing Depth6 5/8"
Housing Length18 13/16"
Housing Width12 5/8"
Includes10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift20 ft.
Lift Speed55 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity250 lbs.
LubricationOil Bath
MaterialDie Cast Aluminum
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks15 5/8"
Min. Radius Curve43 5/16" , 43.312"
Minimum Lift SpeedNot Applicable
Minimum Retracted Length15 19/32"
Motor Hp3/4 hp
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds1
Overload Protection IncludedYes
Phase3
Reeving1
Resistance PropertiesCorrosion Resistant
Starts And Stops Per Hour360
Thermal ProtectionYes
Trolley Wheel Dia.3 1/5"
Trolley Wheel MaterialSteel
Chain GradeGrade 80
Controller Cord Length16 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
Fixed Lift Speed55 FPM
For Beam Flange Width2 1/4" to 4"
Headroom15 19/32"
Hoist Ip RatingIP55
Included ComponentsChain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lift Length20 ft.
Lifting Capacity250 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw3.4A
Minimum Radius Curve43 5/16"
Motor Horsepower3/4 hp
Mount TypePush Trolley
Operating Voltage208-230/460V AC
Pendant Ip RatingIP65
Speed ProgrammabilityNon-Programmable
StandardsANSI/ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340
Starts Per Hour360
Tonnage - Lifting Capacity0.125 ton.
Trolley Wheel Diameter3 1/5"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)48.26
Ship length (cm)43.18
Ship width (cm)63.5
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedBody FinishNumber Of ReevesHeadroom SizeBrake TypeClutchNumber Of SpeedsPrice
HARRINGTON NERP001HD-20 / 460v Electric Chain Hoist 250 lb. 20 feet | AB8HJL 25K596 NERP001HD-20 / 460v3/4 hp55/9 FPMEnamel115 19/32"ElectromagneticFriction Clutch2€4,958.98
HARRINGTON NERP001HD-20 / 230v Electric Chain Hoist 250 lb. 20 feet | AB8HJP 25K599 NERP001HD-20 / 230v3/4 hp55/9 FPMEnamel115 5/8"ElectromagneticFriction Clutch2€4,970.21
HARRINGTON NERP003H-20 Electric Chain Hoist 500 lb. 20 feet | AB8HJT 25K603 NERP003H-201 1/4 hp53 FPMEnamel116 5/16"ElectromagneticFriction Clutch1€5,034.61
HARRINGTON NERP003HD-20 / 460v Electric Chain Hoist 500 lb. 20 feet | AB8HJW 25K606 NERP003HD-20 / 460v1 1/4 hp53/9 FPMEnamel116 5/16"ElectromagneticFriction Clutch2€5,375.13
HARRINGTON NERP003HD-20 / 230v Electric Chain Hoist 500 lb. 20 feet | AB8HJZ 25K609 NERP003HD-20 / 230v1 1/4 hp53/9 FPMEnamel116 5/16"ElectromagneticFriction Clutch2€5,536.36
HARRINGTON NERP003S-20 Electric Chain Hoist 500 lb. 20 feet | AB8HKC 25K612 NERP003S-203/4 hp36 FPMEnamel115 19/32"ElectromagneticFriction Clutch1€3,922.44
HARRINGTON NERP003SD-20 / 460v Electric Chain Hoist 500 lb. 20 feet | AB8HKF 25K615 NERP003SD-20 / 460v3/4 hp36/6 FPMEnamel115 19/32"ElectromagneticFriction Clutch2€4,556.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NERP001H-20 Electric Chain Hoist 250 lb. 20 feet
€4,569.56 /unit