HARRINGTON 351-1000-16-16 Jib Crane, 1000 lb Capacity, 16 ft Reach, 360 Deg. Swivel Angle | CR3QQT

HARRINGTON 351-1000-16-16 Jib Crane, 1000 lb Capacity, 16 ft Reach, 360 Deg. Swivel Angle

Item: CR3QQT Model: 351-1000-16-16Cross Ref: 48ZH21
In Stock

Get it by Thursday, Jun 12

€15,403.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Beam TypeOpen Beam
Body FinishEnamel
Body MaterialSteel
Capacity1000 lbs.
ColorYellow
DepthNot Applicable
FinishYellow Enamel
Flange Width6 1/2"
Height Under Span16 ft.
IncludesAssembly Hardware, Beam With End Stops, Head Assembly, Mast Assembly
Lift Range0" to 192"
Mast Dia.14"
Max. Lifting HeightNot Applicable
Min. Lifting HeightNot Applicable
Mounting TypeBase Mounted
Operation ModeManual
Overall Height204"
Power SourceManual
Reach16 ft.
Swivel Angle360°

Shipping Info:

Ship weight (kg) 936
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeOverall HeightOverall Beam LengthBeam Flange WidthHeight Under BeamMast Dia.FinishFlange WidthPrice
HARRINGTON 350-1000-10-8 Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CR3QQM 350-1000-10-8Base Mounted8 ft.10 ft.5 1/4"8 ft.8 5/8"Yellow Enamel5 1/4"€4,042.38
HARRINGTON 350-1000-10-10 Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle, Base Mounted | CR3QQN 350-1000-10-10Base Mounted10.656 ft.10 ft.5 1/4"10 ft.8 5/8"Yellow Enamel5 1/4"€4,468.23
HARRINGTON 350-1000-11-6 Jib Crane, 1000 lb Capacity, 11 ft Reach, 360 Deg. Swivel Angle | CR3QQP 350-1000-11-6Base Mounted----10 3/4"Enamel5 1/4"€5,156.92
HARRINGTON 350-1000-12-10 Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CR3QQQ 350-1000-12-10Base Mounted10.656 ft.12 ft.5 1/4"10 ft.10 3/4"Yellow Enamel5 1/4"€5,058.41
HARRINGTON 350-1000-14-10 Jib Crane, 1000 lb Capacity, 14 ft Reach, 360 Deg. Swivel Angle | CR3QQR 350-1000-14-10Base Mounted10.656 ft.14 ft.5 3/4"10 ft.10 3/4"Yellow Enamel5 3/4"€5,536.22
HARRINGTON 350-1000-8-8 Jib Crane, 1000 lb Capacity, 8 ft Reach, 360 Deg. Swivel Angle | CR3QQU 350-1000-8-8Base Mounted8.5 ft.8 ft.5 1/4"8 ft.8 5/8"Yellow Enamel5 1/4"€3,949.71
HARRINGTON 313-1100-10 Jib Crane, 1, 100 lb Capacity, 10 ft Reach, 180 Deg. Swivel Angle | CR3QQV 313-1100-10Wall Mounted4.656 ft.10 ft.5 1/4"-Not ApplicableYellow Enamel5 1/4"€2,826.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON 351-1000-16-16 Jib Crane, 1000 lb Capacity, 16 ft Reach, 360 Deg. Swivel Angle
€15,403.32 /unit