HARRINGTON 350-1000-11-6 Jib Crane, 1000 lb Capacity, 11 ft Reach, 360 Deg. Swivel Angle | CR3QQP

HARRINGTON 350-1000-11-6 Jib Crane, 1000 lb Capacity, 11 ft Reach, 360 Deg. Swivel Angle

Item: CR3QQP Model: 350-1000-11-6Cross Ref: 48ZH06
In Stock

Get it by Friday, Jun 13

€6,700.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Beam TypeOpen Beam
Body FinishEnamel
Body MaterialSteel
Capacity1000 lbs.
ColorYellow
DepthNot Applicable
FinishEnamel
Flange Width5 1/4"
Height Under Span6 ft.
IncludesAssembly Hardware, Beam With End Stops, Head Assembly, Mast Assembly
Lift Range0" to 72"
Mast Dia.10 3/4"
Min. Lifting HeightNot Applicable
Mounting TypeBase Mounted
Operation ModeManual
Power SourceManual
Reach11 ft.
Swivel Angle360°
Beam Flange Width5 1/4"
Height Under Beam6 ft.
Included ComponentsHardware
Load Capacity1000 lbs.
Mast Diameter10 3/4"
Mount TypeBase Plate Mounted
Overall Beam Length6 ft.
Overall Height6 ft.
StandardsANSI, AWS, CMAA, OSHA
Tonnage - Load Capacity0.5 ton.
Usable Beam Length60.09375"

Shipping Info:

Ship weight (kg) 405.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeOverall HeightOverall Beam LengthBeam Flange WidthHeight Under BeamMast Dia.FinishFlange WidthPrice
HARRINGTON 350-1000-10-8 Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CR3QQM 350-1000-10-8Base Mounted8 ft.10 ft.5 1/4"8 ft.8 5/8"Yellow Enamel5 1/4"€4,042.38
HARRINGTON 350-1000-10-10 Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle, Base Mounted | CR3QQN 350-1000-10-10Base Mounted10.656 ft.10 ft.5 1/4"10 ft.8 5/8"Yellow Enamel5 1/4"€4,468.23
HARRINGTON 350-1000-12-10 Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CR3QQQ 350-1000-12-10Base Mounted10.656 ft.12 ft.5 1/4"10 ft.10 3/4"Yellow Enamel5 1/4"€5,058.41
HARRINGTON 350-1000-14-10 Jib Crane, 1000 lb Capacity, 14 ft Reach, 360 Deg. Swivel Angle | CR3QQR 350-1000-14-10Base Mounted10.656 ft.14 ft.5 3/4"10 ft.10 3/4"Yellow Enamel5 3/4"€5,536.22
HARRINGTON 351-1000-16-16 Jib Crane, 1000 lb Capacity, 16 ft Reach, 360 Deg. Swivel Angle | CR3QQT 351-1000-16-16Base Mounted204"---14"Yellow Enamel6 1/2"€10,427.65
HARRINGTON 350-1000-8-8 Jib Crane, 1000 lb Capacity, 8 ft Reach, 360 Deg. Swivel Angle | CR3QQU 350-1000-8-8Base Mounted8.5 ft.8 ft.5 1/4"8 ft.8 5/8"Yellow Enamel5 1/4"€3,949.71
HARRINGTON 313-1100-10 Jib Crane, 1, 100 lb Capacity, 10 ft Reach, 180 Deg. Swivel Angle | CR3QQV 313-1100-10Wall Mounted4.656 ft.10 ft.5 1/4"-Not ApplicableYellow Enamel5 1/4"€2,826.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON 350-1000-11-6 Jib Crane, 1000 lb Capacity, 11 ft Reach, 360 Deg. Swivel Angle
€6,700.37 /unit