HARRINGTON 350-1000-12-10 Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CR3QQQ

HARRINGTON 350-1000-12-10 Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle

Item: CR3QQQ Model: 350-1000-12-10Cross Ref: 48ZH07
In Stock

Get it by Friday, Jun 13

€6,700.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Beam Flange Width5 1/4"
Beam TypeOpen Beam
Body FinishEnamel
Body MaterialSteel
ColorYellow
DepthNot Applicable
FinishYellow Enamel
Flange Width5 1/4"
Height Under Beam10 ft.
Included ComponentsHardware
IncludesAssembly Hardware, Beam With End Stops, Head Assembly, Mast Assembly
Mast Dia.10 3/4"
Min. Lifting HeightNot Applicable
Mounting TypeBase Mounted
Operation ModeManual
Overall Beam Length12 ft.
Overall Height10.656 ft.
Power SourceManual
Sub-brandTiger Track
Swivel Angle360°
Usable Beam Length11.094 ft.
Load Capacity1000 lbs.
Mast Diameter10 3/4"
Mount TypeBase Plate Mounted
StandardsANSI, AWS, CMAA, OSHA
Tonnage - Load Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 449.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeOverall HeightOverall Beam LengthBeam Flange WidthHeight Under BeamMast Dia.FinishFlange WidthPrice
HARRINGTON 350-1000-10-8 Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CR3QQM 350-1000-10-8Base Mounted8 ft.10 ft.5 1/4"8 ft.8 5/8"Yellow Enamel5 1/4"€4,042.38
HARRINGTON 350-1000-10-10 Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle, Base Mounted | CR3QQN 350-1000-10-10Base Mounted10.656 ft.10 ft.5 1/4"10 ft.8 5/8"Yellow Enamel5 1/4"€4,468.23
HARRINGTON 350-1000-11-6 Jib Crane, 1000 lb Capacity, 11 ft Reach, 360 Deg. Swivel Angle | CR3QQP 350-1000-11-6Base Mounted----10 3/4"Enamel5 1/4"€5,156.92
HARRINGTON 350-1000-14-10 Jib Crane, 1000 lb Capacity, 14 ft Reach, 360 Deg. Swivel Angle | CR3QQR 350-1000-14-10Base Mounted10.656 ft.14 ft.5 3/4"10 ft.10 3/4"Yellow Enamel5 3/4"€5,536.22
HARRINGTON 351-1000-16-16 Jib Crane, 1000 lb Capacity, 16 ft Reach, 360 Deg. Swivel Angle | CR3QQT 351-1000-16-16Base Mounted204"---14"Yellow Enamel6 1/2"€10,427.65
HARRINGTON 350-1000-8-8 Jib Crane, 1000 lb Capacity, 8 ft Reach, 360 Deg. Swivel Angle | CR3QQU 350-1000-8-8Base Mounted8.5 ft.8 ft.5 1/4"8 ft.8 5/8"Yellow Enamel5 1/4"€3,949.71
HARRINGTON 313-1100-10 Jib Crane, 1, 100 lb Capacity, 10 ft Reach, 180 Deg. Swivel Angle | CR3QQV 313-1100-10Wall Mounted4.656 ft.10 ft.5 1/4"-Not ApplicableYellow Enamel5 1/4"€2,826.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON 350-1000-12-10 Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle
€6,700.37 /unit