HAMILTON W-420-M-3/4 Caster Wheel 1000 Lb. 4 D x 2 Inch | AE6VTK 5VJ50

HAMILTON W-420-M-3/4 Caster Wheel 1000 Lb. 4 D x 2 Inch

Item: AE6VTK Model: W-420-M-3/4Cross Ref: 5VJ50
In Stock

Get it by Tuesday, Jun 17

€42.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.1.187"
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialCast Iron
Caster Temp. RangeYes
Caster Wheel MaterialCast Iron
Core ColorRed
Core MaterialCast Iron
Durometer Rating188 BHN
Fits Axle3/4"
Hub Length2 1/4"
Hub Width2 1/4"
Load Rating1000 lbs.
Non-markingNo
Replacement ForRevvo, Hamilton And Other Brands
Spanner BushingNo
Temp. Range-30°F to +250°F
Wheel Bearing TypeRoller
Wheel ColorRed
Wheel Dia.4"
Wheel MaterialCast Iron
Wheel Width2"
For Axle Size3/4"
Includes Spanner BushingNot Included
Operating Temperature Range-30°F to +250°F
StandardsICWM
Tread ShapeStandard
Wheel Core MaterialPlastic
Wheel/tread ColorRed
Wheel/tread Hardness180-220 BHN
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialIron

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
HS code8302200000
Country of OriginUS

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthHub LengthFits AxleCore ColorWheel Bearing TypeCore MaterialPrice
HAMILTON W-420-SVB-1/2 Caster Wheel 850 Lb. 4 D x 2 Inch | AB3MDK 1UBN1 W-420-SVB-1/2Stainless Steel4"2"2 1/4"1/2"SilverPrecision BallStainless Steel€333.96
HAMILTON W-620-SVB-1/2 Caster Wheel 1200 Lb. 6 D x 2 Inch | AB3MDM 1UBN3 W-620-SVB-1/2Stainless Steel6"2"2 1/4"1/2"SilverPrecision BallStainless Steel€482.09
HAMILTON W-620-LP-3/4 Caster Wheel 1500 Lb. 6 D x 2 Inch | AB3MDN 1UBN5 W-620-LP-3/4Phenolic6"2"2.187"3/4"BrownRollerPhenolic€59.57
HAMILTON W-820-LP-3/4 Caster Wheel 1750 Lb. 8 D x 2 Inch | AB3MDP 1UBN6 W-820-LP-3/4Phenolic8"2"2.187"3/4"BrownRollerPhenolic€102.16
HAMILTON W-1030-LP-1 Caster Wheel 3600 Lb. 10 D x 3 Inch | AB3MDQ 1UBN7 W-1030-LP-1Phenolic10"3"3 1/4"1"BrownRollerPhenolic€216.13
HAMILTON W-1230-LP-1 Caster Wheel 4400 Lb. 12 D x 3 Inch | AB3MDR 1UBN8 W-1230-LP-1Phenolic12"3"3 1/4"1"BrownRollerPhenolic€318.21
HAMILTON W-620-SPB-1/2 Caster Wheel 960 Lb. 6 D x 2 Inch | AD7BDZ 4DB70 W-620-SPB-1/2Polyurethane6"2"2 1/4"1/2"GrayPrecision BallCast Iron€80.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON W-420-M-3/4 Caster Wheel 1000 Lb. 4 D x 2 Inch
€42.16 /unit