Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4PB50 Spring Hinge Steel 2-9/16 Inch Height | AD9BQJ

BATTALION 4PB50 Spring Hinge Steel 2-9/16 Inch Height

Item: AD9BQJ Model: 4PB50
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Hinge
Bearing TypeBall
ColorBlack
CornersSquare
Door Leaf Length1"
Door Leaf Width9.812"
FinishSatin Brass
Frame Leaf Length1"
Frame Leaf Width9.812"
HardwareIncluded
Height2.562"
Holes Per Leaf4
Leaf Thickness0.099"
MaterialBrass
MountingFull Surface
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion270°
Width9.812"
Corner TypeSquare
Door Leaf Height1"
Door Leaf Thickness0.099"
Frame Leaf Thickness0.099"
Includes HardwareHardware Included
Mounting StyleFull Surface
Number Of Holes Per Leaf4
Overall Height1"
Overall Width9 13/16"
PropertiesCorrosion Resistant
Range Of Motion - Maximum270°
Removable PinNo

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)7.87
Ship length (cm)27.69
Ship width (cm)10.67
HS code8302106030
Country of OriginCN

Product Variants

ProductModelFinishMaterialHeightFrame Leaf WidthHoles Per LeafMountingBearing TypeDoor Leaf WidthPkg. Qty.Price
BATTALION 1CAC4 Spring Hinge Steel 6 Inch H 4-1/2 Inch Width | AA9BPR 1CAC4EnamelSteel6"4 1/2"4Full MortisePlain4 1/2"1€19.57
BATTALION 1CAC8 Spring Hinge Steel 6 Inch H 4-1/2 Inch Width | AA9BPU 1CAC8Prime CoatSteel6"4 1/2"4Half SurfacePlain4 1/2"1-
RFQ
BATTALION 1RBU7 Spring Hinge Steel 2-3/4 Inch H 2-9/16 Inch Width | AB3AZC 1RBU7PaintSteel2 3/4"2.562"3Full SurfacePlain2.562"2€26.47
BATTALION 1RBV3 Spring Hinge Steel 4-1/2 Inch H 4 Inch Width | AB3AZH 1RBV3Satin BrassBrass4 1/2"4"4Full SurfacePlain4"1€34.73
BATTALION 4PA73 Spring Hinge Steel 3 Inch H 5-11/16 Inch Width | AD9BGB 4PA73Brass PlatedSteel3"5.688"3Full MortisePlain5.688"1€39.97
BATTALION 4PA74 Spring Hinge Steel 2-3/4in H 2-15/16 Inch Width | AD9BGC 4PA74Bright ZincSteel2 3/4"2.938"3Full SurfacePlain2.938"1€9.04
BATTALION 4PA75 Spring Hinge Steel 3 Inch H 2-29/32 Inch Width | AD9BGD 4PA75Bright ZincSteel3"2.906"3Full SurfacePlain2.906"2€32.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4PB50 Spring Hinge Steel 2-9/16 Inch Height