HAMILTON W-1230-LP-1 Caster Wheel 4400 Lb. 12 D x 3 Inch | AB3MDR 1UBN8

HAMILTON W-1230-LP-1 Caster Wheel 4400 Lb. 12 D x 3 Inch

Item: AB3MDR Model: W-1230-LP-1Cross Ref: 1UBN8
In Stock

Get it by Friday, Jun 13

€318.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.1.938"
Caster Load Rating Range3000 lbs. to 5999 lbs.
Caster MaterialPhenolic
Caster Temp. RangeYes
Caster Wheel MaterialPhenolic
Core ColorBrown
Core MaterialPhenolic
Durometer Rating90 Shore D
Fits Axle1"
Hub Length3 1/4"
Hub Width3 1/4"
Load Rating4400 lbs.
Non-markingYes
Spanner BushingNo
Temp. Range-50°F to +300°F
Wheel Bearing TypeRoller
Wheel ColorBrown
Wheel Dia.12"
Wheel MaterialPhenolic
Wheel Width3"
FeaturesLaminated Phenolic
For Axle Size1"
IncludesSpanner Bushing
Includes Spanner BushingNot Included
Operating Temperature Range-50°F to +300°F
Tread ShapeStandard
Wheel Core MaterialPlastic
Wheel/tread ColorBrown
Wheel/tread Hardness90 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPhenolic

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)30.48
HS code8302200000
Country of OriginUS

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthHub LengthFits AxleCore ColorWheel Bearing TypeCore MaterialPrice
HAMILTON W-420-SVB-1/2 Caster Wheel 850 Lb. 4 D x 2 Inch | AB3MDK 1UBN1 W-420-SVB-1/2Stainless Steel4"2"2 1/4"1/2"SilverPrecision BallStainless Steel€333.96
HAMILTON W-620-SVB-1/2 Caster Wheel 1200 Lb. 6 D x 2 Inch | AB3MDM 1UBN3 W-620-SVB-1/2Stainless Steel6"2"2 1/4"1/2"SilverPrecision BallStainless Steel€482.09
HAMILTON W-620-LP-3/4 Caster Wheel 1500 Lb. 6 D x 2 Inch | AB3MDN 1UBN5 W-620-LP-3/4Phenolic6"2"2.187"3/4"BrownRollerPhenolic€59.57
HAMILTON W-820-LP-3/4 Caster Wheel 1750 Lb. 8 D x 2 Inch | AB3MDP 1UBN6 W-820-LP-3/4Phenolic8"2"2.187"3/4"BrownRollerPhenolic€102.16
HAMILTON W-1030-LP-1 Caster Wheel 3600 Lb. 10 D x 3 Inch | AB3MDQ 1UBN7 W-1030-LP-1Phenolic10"3"3 1/4"1"BrownRollerPhenolic€216.13
HAMILTON W-620-SPB-1/2 Caster Wheel 960 Lb. 6 D x 2 Inch | AD7BDZ 4DB70 W-620-SPB-1/2Polyurethane6"2"2 1/4"1/2"GrayPrecision BallCast Iron€80.43
HAMILTON W-820-SPB-1/2 Caster Wheel 1200 Lb. 8 D x 2 Inch | AD7BEA 4DB71 W-820-SPB-1/2Polyurethane8"2"2 1/4"1/2"GrayPrecision BallCast Iron€104.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON W-1230-LP-1 Caster Wheel 4400 Lb. 12 D x 3 Inch
€318.21 /unit