HALLOWELL U3256-1HG Wardrobe Locker (3) Wide (3) Openings | AA8UHR 1ABW9

HALLOWELL U3256-1HG Wardrobe Locker (3) Wide (3) Openings

Item: AA8UHR Model: U3256-1HGCross Ref: 1ABW9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€717.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorGray
Green Certification Or Other RecognitionGreenguard Certified
Hooks Per Opening3
LegsIncluded
MaterialCold Rolled Steel
Number Of Tiers1
Overall Depth15"
Overall Height66"
Overall Width36"
AssembledUnassembled
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorDark Gray
Locker FinishPowder Coated
Locker MaterialSteel
Number Of Units Wide3
Opening Depth14"
Opening Height57"
Opening Width9 1/4"

Shipping Info:

Ship weight (kg) 63
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)170.18
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightLegsHooks Per OpeningPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1112"18"78"9 1/4"69"Included3€1,005.24
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1136"18"78"9 1/4"-Included3€2,705.35
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1118"18"78"15 1/4"69"Included3€1,759.78
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1154"18"78"15 1/4"69"Included3€3,780.85
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2212"18"78"9 1/4"34"Included3€1,563.95
RFQ
HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059 USS3288-2236"18"78"9 1/4"-Included3€3,372.86
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2218"18"78"15 1/4"34"Included3€1,861.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL U3256-1HG Wardrobe Locker (3) Wide (3) Openings
€717.74 /unit