HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059

HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings

Item: AA6PDJ Model: USS3288-2Cross Ref: 14L059
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,472.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
Door TypeLouvered
Frame AssembledUnassembled
GradeGrade 304
Green Certification Or Other RecognitionGreenguard Gold
Handle TypeRecessed Lift
Hooks Per Opening3
IncludesNumber Plate
Includes Number PlatesYes
LegsIncluded
Lock TypePadlock Hasp
Locker Color FamilyGray
Locker Door TypeLouvered
Locker Handle TypeRecessed Lift
Locker MaterialStainless Steel
MaterialStainless Steel
Number Of Lockers6
Number Of Openings6
Number Of Tiers2
Number Of Units Wide3
Opening Depth17"
Opening Height34"
Opening Width9 1/4"
Overall Depth18"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 18" x 78"
TierTwo

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)30.48
Ship length (cm)48.26
Ship width (cm)200.66
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightLegsHooks Per OpeningPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1112"18"78"9 1/4"69"Included3€1,005.24
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1136"18"78"9 1/4"-Included3€2,705.35
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1118"18"78"15 1/4"69"Included3€1,759.78
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1154"18"78"15 1/4"69"Included3€3,780.85
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2212"18"78"9 1/4"34"Included3€1,563.95
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2218"18"78"15 1/4"34"Included3€1,861.97
RFQ
HALLOWELL USS3888-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDL 14L061 USS3888-2254"18"78"15 1/4"34"Included3€3,958.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings
€3,472.72 /unit