HALLOWELL PHL1282-2A-FA Wardrobe Locker Assembled 2 Tier 1-point | AC7XDQ 38Y845

HALLOWELL PHL1282-2A-FA Wardrobe Locker Assembled 2 Tier 1-point

Item: AC7XDQ Model: PHL1282-2A-FACross Ref: 38Y845
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,445.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorWood
Green Certification Or Other RecognitionGreenguard Certified
Hooks Per Opening2
LegsNo
MaterialPhenolic
Number Of Tiers2
Overall Depth18"
Overall Height72"
Overall Width12"
AssembledAssembled
Door TypeSolid
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorLight Wood
Locker FinishWood Grain
Locker MaterialPhenolic
Number Of Units Wide1
Opening Depth17"
Opening Height35 3/8"
Opening Width11 1/4"

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)185.42
Ship length (cm)48.26
Ship width (cm)33.02
HS code9403890000
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightLegsHooks Per OpeningPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1112"18"78"9 1/4"69"Included3€1,005.24
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1136"18"78"9 1/4"-Included3€2,705.35
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1118"18"78"15 1/4"69"Included3€1,759.78
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1154"18"78"15 1/4"69"Included3€3,780.85
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2212"18"78"9 1/4"34"Included3€1,563.95
RFQ
HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059 USS3288-2236"18"78"9 1/4"-Included3€3,372.86
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2218"18"78"15 1/4"34"Included3€1,861.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL PHL1282-2A-FA Wardrobe Locker Assembled 2 Tier 1-point
€1,445.47 /unit