HALLOWELL A4711-24HG Add On Shelving 87 Inch Height 48 Inch Width 24 Inch Depth | AA9ABM 1BKL3

HALLOWELL A4711-24HG Add On Shelving 87 Inch Height 48 Inch Width 24 Inch Depth

Item: AA9ABM Model: A4711-24HGCross Ref: 1BKL3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€535.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments1 1/2" , 1.5"
Assembled/unassembledUnassembled
ColorGray
Depth24"
FinishPowder Coat
Frame MaterialSteel
Gauge22 ga.
Green Certification Or Other RecognitionGreenguard Certified
Height87"
Includes(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
MaterialSteel
No. Of Shelves6
Number Of Drawers0
Number Of Shelves6
Overall Hxwxd84" x 48" x 24"
Post ConstructionAngle, Bead
Shelf Adjustments1 1/2"
Shelf Capacity350 lbs.
Shelf StyleOpen , Solid
Shelving MaterialSteel
Width48"
AssembledUnassembled
Duty RatingMedium Duty
Load Capacity Per Shelf350 lbs.
Overall Depth24"
Overall Height84"
Overall Width48"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelf Gauge22 ga.
Shelving ConfigurationAdd-On
Whole Unit Load Capacity2100 lbs.

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesShelf ConfigurationShelf CapacityShelf StyleAdjustable IncrementsPost ConstructionShelf AdjustmentsPrice
HALLOWELL 4513-18HG Starter Shelving 87inh 36inw 18ind | AA9AAK 1BGL6 4513-18HGGray8Starter500 lbs.Solid1.5"Angle, Bead1 1/2"€503.17
RFQ
HALLOWELL 4513-24HG Starter Shelving 87inh 36inw 24ind | AA9AAL 1BGL7 4513-24HGGray8Starter500 lbs.Solid1.5"Angle, Bead1 1/2"€397.50
RFQ
HALLOWELL 4710-12HG Starter Shelving 87inh 48inw 12ind | AA9AAM 1BGL8 4710-12HGGray5Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€269.96
RFQ
HALLOWELL 4710-18HG Starter Shelving 87inh 48inw 18ind | AA9AAN 1BGL9 4710-18HGGray5Starter375 lbs.Solid1.5"Angle, Bead-€510.20
RFQ
HALLOWELL 4710-24HG Starter Shelving 87inh 48inw 24ind | AA9AAP 1BHL1 4710-24HGGray5Starter350 lbs.Solid1.5"Angle, Bead1 1/2"€553.77
RFQ
HALLOWELL 4711-12HG Starter Shelving 87inh 48inw 12ind | AA9AAQ 1BHL2 4711-12HGGray6Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€438.80
RFQ
HALLOWELL 4711-18HG Starter Shelving 87inh 48inw 18ind | AA9AAR 1BHL3 4711-18HGGray6Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€540.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL A4711-24HG Add On Shelving 87 Inch Height 48 Inch Width 24 Inch Depth
€535.44 /unit