GUARDIAN EQUIPMENT G1996 Drench Shower With Face/eyewash 16 Inch Width | AC2PGL 2LVD2

GUARDIAN EQUIPMENT G1996 Drench Shower With Face/eyewash 16 Inch Width

Item: AC2PGL Model: G1996Cross Ref: 2LVD2
In Stock

Get it by Wednesday, Jun 11

€2,236.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Station
Activates ByFlag Push Handle
Ada ComplianceNo
Ansi ComplianceSupplemental Only
Ansi CompliantYes
AssemblyAssembled
Barrier FreeNo
Bowl Dia.11 1/2"
Bowl StyleUncovered
ColorOrange
Depth24"
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash Activates ByFlag Push Handle
Eye Wash And Shower MountingFloor
Eye Wash CoveringYes
Eye Wash Handle MaterialStainless Steel
Eyewash Bowl MaterialStainless Steel
Eyewash CoveringYes
Eyewash Handle MaterialStainless Steel
Eyewash Spray Head StyleCovered
Fits BrandGuardian Equipment
Fitting MaterialStainless Steel
For EnvironmentGeneral Purpose
Handle Length29"
Handle MaterialStainless Steel
Hazardous Location RatingNot Rated
Head Dia.2 1/4"
Heat TracedNo
Height96"
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Pipe GenderFemale
Installation TypePlumbed
MaterialStainless Steel
Mount StyleStandard
MountingFree Standing
Mounting TypeFloor
Number Of Eyewash Spray Heads2
Outlet Pipe GenderFemale
Pipe MaterialStainless Steel
Shroud IncludedWith Shroud
Spray Head Diameter10"
Spray Head MaterialStainless Steel
Valve MaterialStainless Steel
Width16"
CoverageEyes And Face
Eyewash ActivationPush Plate
Eyewash Bowl StyleUncovered
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Mount Hole Diameter7/16"
Mounting StyleStandard
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
Shower ActivationPull Rod
Shower Head MaterialPlastic
Shower Spray Head Diameter10"

Shipping Info:

Ship weight (kg) 17.2125
Ship height (cm)24.38
Ship length (cm)60.96
Ship width (cm)40.64
HS code8481805060
Country of OriginUS

Product Variants

ProductModelBowl Dia.Head Dia.MaterialOutlet SizeEnvironmentMounting TypePipe MaterialBarrier FreePrice
GUARDIAN EQUIPMENT G1993 Safety Station with Eyewash, 2 Inch Inlet, 1 Inch Valve, PVC | CJ7EGT G199311 3/4"10"PVC2"----€1,653.40
GUARDIAN EQUIPMENT G1994HFC Safety Station, Hand, Foot Control, 10 Inch Shower Head, 1 Inch Valve | CJ7EGW G1994HFC11 1/8"10"Stainless Steel1 1/4"----€1,896.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1996 Drench Shower With Face/eyewash 16 Inch Width
€2,236.96 /unit