Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C15802075000M Compression Spring Music Wire, Precision, 5 Inch Length, 0.207 Inch Wire Dia, 2 PK | CU3XYR

SPEC C15802075000M Compression Spring, 95 lbs/In Stiffness Rate, 190.9 lbs Load Capacity, Carbon Steel

Item: CU3XYR Model: C15802075000MCross Ref: 780ZW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load2.009"
End TypeClosed, Grounded
FinishOiled
Free Length5"
Inner Dia.1.17"
Load @ 50% Free Length237.5 lbs.
Load Capacity190.9 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.58"
Solid Length2.99"
Spring Rate (stiffness)95 lbs./in.
TypePrecision
Wire Dia.0.207"
Wire TypeRound
Inside Diameter1.17"
Outside Diameter1.58"
Product TypeCompression Spring
Solid Height2.99"
Spring Rate95 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.21"

Shipping Info:

Ship weight (kg) 0.2371
Ship height (cm)4.01
Ship length (cm)12.7
Ship width (cm)4.01
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C15802075000M Compression Spring, 95 lbs/In Stiffness Rate, 190.9 lbs Load Capacity, Carbon Steel
€37.08 /unit