GROVE GEAR NH8300081.00 | AY2ATH

GROVE GEAR NH8300081.00 NH-BM830-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY2ATH Model: NH8300081.00Cross Ref: NH-BM830-50-L-140
In Stock

Get it by Monday, Jun 16

€1,701.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance3"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.535 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 183/200 hp
Max. Input Hp1.915 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp1.383 hp
Output Key Size1/4" x 1 3/4"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/4"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2574
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque2026 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth3/4"
Tap Size3/8"-16
Thread TypeCoarse
Weight59 lbs.

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOutput TorqueMounting TypeFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR NH8300257.00 | AX4FGV NH8300257.003.947 hpLeft Handed Shaft2015 lbs.-in.Base180TCWorm2170 lbs.1750 RPM€1,701.36
GROVE GEAR NH8300215.00 | AX4KAA NH8300215.000.895 hpDouble Shaft1684 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300553.23 | AX7YCU NH8300553.23--2015 lbs.-in.-210TCWorm-1750 RPM€1,553.05
GROVE GEAR NH8303010.00 | AX7YZR NH8303010.00--------€1,067.25
RFQ
GROVE GEAR NH8300586.23 | AX8JJP NH8300586.23--1519 lbs.-in.-180TCWorm-1750 RPM€1,553.05
GROVE GEAR NH8300209.00 | AX8NXF NH8300209.003.947 hpDouble Shaft2015 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300251.00 | AX8PWA NH8300251.000.895 hpDouble Shaft1684 lbs.-in.Base140TCWorm2170 lbs.1750 RPM€1,785.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8300081.00 NH-BM830-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,701.36 /unit