Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F209 Recessed Trim Slot | AA2ENQ

LUMAPRO 10F209 Recessed Trim Slot

Item: AA2ENQ Model: 10F209
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.25
10% off
€17.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Recessed Lighting Trim
Ceiling Type Flat Ceiling
Ceiling Type - Recessed Down Light Flat Ceiling
Color White
Compatible With Grainger Part Number 10F241
For Use With 10F241
Housing Color White
Housing Material Metal
Housing Size 4"
Inside Dia. 4"
Inside Diameter 4"
Lighting Technology Halogen, Led
Nominal Aperture Size 4"
Nominal Size 4"
Outside Dia. 5 1/2"
Reflector Or Baffle Color White
Suggested Bulb Type MR16
Trim Color White
Trim Color - Recessed Down Light White
Trim Material Metal
Trim Style Slot
Trim Style - Recessed Down Light Slot
Type Slot

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.6
Ship length (cm)13.97
Ship width (cm)13.97
HS code9405994090
Country of OriginCN

Product Details:

    • Special Features: Low Voltage

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F209 Recessed Trim Slot
€19.25 /unit