GROVE GEAR NH8300553.23 | AX7YCU

GROVE GEAR NH8300553.23 NH-HM830-20-H1-210-23 Output Worm Gear Reducer, 3 Inch Distance, 2015 Inch/lbs Torque, Cast Iron

Item: AX7YCU Model: NH8300553.23Cross Ref: NH-HM830-20-H1-210-23
Limited Availability
€1,553.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance3"
Frame210TC
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.7/8"
Input Hp @ 1750 Rpm3.233 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter1.438"
Output Key Size3/8" x 3"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2574
Output Torque2015 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
SeriesNH Series
Service Factor1
Shaft Seal MaterialViton
Weight60 lbs.

Shipping Info:

Ship weight (kg) 27

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOutput TorqueMounting TypeFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR NH8300257.00 | AX4FGV NH8300257.003.947 hpLeft Handed Shaft2015 lbs.-in.Base180TCWorm2170 lbs.1750 RPM€1,701.36
GROVE GEAR NH8300215.00 | AX4KAA NH8300215.000.895 hpDouble Shaft1684 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8303010.00 | AX7YZR NH8303010.00--------€1,067.25
RFQ
GROVE GEAR NH8300586.23 | AX8JJP NH8300586.23--1519 lbs.-in.-180TCWorm-1750 RPM€1,553.05
GROVE GEAR NH8300209.00 | AX8NXF NH8300209.003.947 hpDouble Shaft2015 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300251.00 | AX8PWA NH8300251.000.895 hpDouble Shaft1684 lbs.-in.Base140TCWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300202.00 | AX8QVW NH8300202.001.637 hpRight Handed Shaft1924 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,701.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8300553.23 NH-HM830-20-H1-210-23 Output Worm Gear Reducer, 3 Inch Distance, 2015 Inch/lbs Torque, Cast Iron
€1,553.05 /unit