GROVE GEAR NH8260577.23 | AY6CQF

GROVE GEAR NH8260577.23 NH-HMQ826-20-H1-180-23 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AY6CQF Model: NH8260577.23Cross Ref: NH-HMQ826-20-H1-180-23
In Stock

Get it by Tuesday, Jun 17

€1,954.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code23
Center Distance2.63"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm2.965 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp2 193/200 hp
Max. Input Hp2.965 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp2.549 hp
Output Key Size3/8" x 3"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2091
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1836 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight47 lbs.

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR NH8260576.23 | AX7ZVN NH8260576.233.614 hp-Shaft Mount180TC1737 lbs.-in.Hollow ShaftWormCast Iron€1,954.11
GROVE GEAR NH8260575.23 | AY2UYQ NH8260575.234.492 hp-Shaft Mount180TC1475 lbs.-in.Hollow ShaftWormCast Iron€1,954.11
GROVE GEAR NH8260559.23 | AY3DDM NH8260559.230.577 hp-Shaft Mount56C1092 lbs.-in.Hollow ShaftWormCast Iron€1,954.11
GROVE GEAR NH8260556.23 | AY3THN NH8260556.231.695 hp-Shaft Mount56C1854 lbs.-in.Hollow ShaftWormCast Iron€1,954.11
GROVE GEAR NH8260560.16 | AY3UNG NH8260560.160.386 hp-Shaft Mount56C851 lbs.-in.Hollow ShaftWormCast Iron€1,954.11
GROVE GEAR NH8260558.18 | AY4ARA NH8260558.181 27/125 hp-Shaft Mount56C1805 lbs.-in.Hollow ShaftWormCast Iron€1,954.11
GROVE GEAR NH8260570.23 | AY4TPK NH8260570.231 27/125 hp-Shaft Mount140TC1805 lbs.-in.Hollow ShaftWormCast Iron€1,954.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8260577.23 NH-HMQ826-20-H1-180-23 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 1.438 Inch O.D, Cast Iron
€1,954.11 /unit