WATTS 3533-14 Quick-Connect Stackable Tee, Inlet Size 3/4 Inch, Working Pressure 6.8 Bar | BQ3VXE 0959142

WATTS 3533-14 0959142 Quick Connect Stackable Tee, 3/4 Inch Inlet, 6.8 Bar Pressure

Item: BQ3VXE Model: 3533-14Cross Ref: 0959142
Limited Availability
€22.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStackable Tee
FinishPlastic
Inlet MaterialPlastic
Inlet Size3/4"
Inlet TypeQuick Connect
LeadNot Present
MaterialPlastic
Max. Operating Pressure6.8 Bar
Mfr. Series3533
Outlet MaterialPlastic
Outlet Size3/4"
Outlet TypeQuick Connect
Temp. Range33°F

Shipping Info:

Ship weight (kg) 0.0675
Ship length (cm)10.95

Product Details:

Quick Connect Stackable Tee, 3/4 Inch Inlet, 6.8 Bar Pressure

Product Variants

ProductModelInlet SizeOutlet SizeMax. Operating PressureTemp. RangeFinishLeadInlet MaterialInlet TypePrice
WATTS 3533-08 Quick-Connect Stackable Tee, Inlet Size 3/8 Inch, Working Pressure 6.8 Bar | BQ3VVQ 0959039 3533-083/8"3/8"6.8 Bar33°FPlasticNot PresentPlasticQuick Connect€22.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 3533-14 0959142 Quick Connect Stackable Tee, 3/4 Inch Inlet, 6.8 Bar Pressure
€22.41 /unit