Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19ZD05 Torque Wrench Head Box End 17mm | AF6NRJ

WESTWARD 19ZD05 Torque Wrench Head Box End 17mm

Item: AF6NRJ Model: 19ZD05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Wrench Head
Drive Size14 mm x 18 mm
FinishSatin
Head MaterialAlloy Steel , CVR
Head TypeBox End
InsulatedNo
MaterialCRV
Max. Torque148 lbs.-ft.
Non-sparkingNo
Number Of Points12
Offset
Overall Length2 1/2"
ReversibleNo
Box End TypeTwelve Point Box End
Compatible Grainger Part Number6PAF9, 6PAG0
Compatible Mfg. Model NumberWEC4-340BN, WEC4-200BN
Head Offset Angle
Interchangeable Head Type12-Point Box End
Maximum Torque250 lbs.-ft.
Measurement TypeMetric, SAE
NonsparkingNo
ReversingNo
Size17 mm

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.24
Ship length (cm)2.74
Ship width (cm)2.49
HS code8204110030
Country of OriginTW

Product Variants

ProductModelOverall LengthMax. TorqueInterchangeable Head TypeDrive SizeSizePrice
WESTWARD 19ZD08 Torque Wrench Head Box End 21mm | AF6NHX 19ZD082 3/5"243 lbs.-ft.-14 mm x 18 mm-€18.79
WESTWARD 19ZC59 Torque Wrench Head Round Ratchet 1/2 inch | AF6NPK 19ZC592.781"453 lbs.-ft.Square Ratcheting14 mm x 18 mm-€20.90
WESTWARD 19ZC90 Torque Wrench Head Open End 13mm | AF6NQU 19ZC902 1/4"38 lbs.-ft.Open End14 mm x 18 mm13 mm€16.44
WESTWARD 19ZC91 Torque Wrench Head Open End 14mm | AF6NQV 19ZC912 1/4"47 lbs.-ft.Open End14 mm x 18 mm-€16.03
WESTWARD 19ZC92 Torque Wrench Head Open End 15mm | AF6NQW 19ZC922 1/4"57 lbs.-ft.Open End14 mm x 18 mm-€15.35
WESTWARD 19ZC93 Torque Wrench Head Open End 16mm | AF6NQX 19ZC932.312"68 lbs.-ft.Open End14 mm x 18 mm-€16.03
WESTWARD 19ZC94 Torque Wrench Head Open End 17mm | AF6NQY 19ZC942.312"81 lbs.-ft.Open End14 mm x 18 mm-€15.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19ZD05 Torque Wrench Head Box End 17mm
€17.37 /unit