GROVE GEAR NH8260048.00 | AY4END

GROVE GEAR NH8260048.00 NH-BM826-100-L-56 Worm Reducer, 100:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY4END Model: NH8260048.00Cross Ref: NH-BM826-100-L-56
In Stock

Get it by Friday, Jun 13

€1,371.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm0.386 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp193/500 hp
Max. Input Hp0.386 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp59/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque851 lbs.-in.
Overhung Load1625 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight48 lbs.

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadOutput TorqueMounting TypeFrameGear TypeGear RatioPrice
GROVE GEAR NH8260223.00 | AX8FGY NH8260223.00---1883 lbs.-in.-180Worm-€900.03
GROVE GEAR NH8260235.00 | AX8LAP NH8260235.00---1883 lbs.-in.-180Worm-€900.03
GROVE GEAR NH8260018.00 | AX8QVT NH8260018.002.487 hpRight Handed Shaft1625 lbs.1869 lbs.-in.Base-Worm-€1,241.13
GROVE GEAR NH8260039.00 | AX8QVU NH8260039.004.492 hpLeft Handed Shaft1625 lbs.1475 lbs.-in.Base56CWorm-€1,371.90
GROVE GEAR NH8260030.00 | AX8RQY NH8260030.002.487 hpDouble Shaft1625 lbs.1869 lbs.-in.Base-Worm-€1,312.81
GROVE GEAR NH8260178.00 | AX8RQZ NH8260178.001 27/125 hpDouble Shaft1625 lbs.1805 lbs.-in.Base56CWorm-€1,444.83
GROVE GEAR NH8260175.00 | AX8TPP NH8260175.002.145 hpDouble Shaft--Base--30:1€1,444.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8260048.00 NH-BM826-100-L-56 Worm Reducer, 100:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,371.90 /unit