GROVE GEAR NH8260235.00 | AX8LAP

GROVE GEAR NH8260235.00 NH-BMQ826-30-R-180 Quill Input Worm Gear Reducer, 2.63 Inch Distance, 1883 Inch/lbs Torque, Cast Iron

Item: AX8LAP Model: NH8260235.00Cross Ref: NH-BMQ826-30-R-180
Limited Availability
€900.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance2.63"
Frame180
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Hp @ 1750 Rpm2 29/200 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Key Size1/4" x 1 3/4"
Output Rpm58 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft Thrust Rating2091
Output Torque1883 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
SeriesNH Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight48 lbs.

Shipping Info:

Ship weight (kg) 21.6

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadOutput TorqueMounting TypeFrameGear TypeGear RatioPrice
GROVE GEAR NH8260223.00 | AX8FGY NH8260223.00---1883 lbs.-in.-180Worm-€900.03
GROVE GEAR NH8260018.00 | AX8QVT NH8260018.002.487 hpRight Handed Shaft1625 lbs.1869 lbs.-in.Base-Worm-€1,241.13
GROVE GEAR NH8260039.00 | AX8QVU NH8260039.004.492 hpLeft Handed Shaft1625 lbs.1475 lbs.-in.Base56CWorm-€1,371.90
GROVE GEAR NH8260030.00 | AX8RQY NH8260030.002.487 hpDouble Shaft1625 lbs.1869 lbs.-in.Base-Worm-€1,312.81
GROVE GEAR NH8260178.00 | AX8RQZ NH8260178.001 27/125 hpDouble Shaft1625 lbs.1805 lbs.-in.Base56CWorm-€1,444.83
GROVE GEAR NH8260175.00 | AX8TPP NH8260175.002.145 hpDouble Shaft--Base--30:1€1,444.83
GROVE GEAR NH8260206.00 | AX8TPQ NH8260206.004.956 hpDouble Shaft1625 lbs.1235 lbs.-in.Base140TCWorm-€1,444.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8260235.00 NH-BMQ826-30-R-180 Quill Input Worm Gear Reducer, 2.63 Inch Distance, 1883 Inch/lbs Torque, Cast Iron
€900.03 /unit