Flat Shipping

Flat Shipping at €24.99 + VAT

KABA ILCO 7015SC8-26D-34532 Lockset Cylinder Rim Cylinder Commercial | AA9VXK 1GAW9

KABA ILCO 7015SC8-26D-34532 Lockset Cylinder Rim Cylinder Commercial

Item: AA9VXK Model: 7015SC8-26D-34532Cross Ref: 1GAW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockset Cylinder
FinishSatin Chrome
KeyingCut To Bitting 34532
Keyway TypeSchlage C
Location TypeCommercial
MaterialBrass
Number Of Keys2
Number Of Pins5
TypeRim Cylinder

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.64
Ship length (cm)19.81
Ship width (cm)10.67
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFinishKeyingKeyway TypeNumber Of PinsLocation TypeMaterialNumber Of KeysTypePrice
KABA ILCO 7015SC8-03-KD Lockset Cylinder Rim Cylinder Commercial | AA9VXL 1GAX1 7015SC8-03-KDBright Brass PlatedDifferentSchlage C5CommercialBrass2Rim Cylinder€21.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO 7015SC8-26D-34532 Lockset Cylinder Rim Cylinder Commercial
€21.26 /unit