GROVE GEAR NH8210062.00 | AY7LCQ

GROVE GEAR NH8210062.00 NH-BM821-7.5-D-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AY7LCQ Model: NH8210062.00Cross Ref: NH-BM821-7.5-D-56
In Stock

Get it by Thursday, Jun 12

€989.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm2.793 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp2 793/1000 hp
Max. Input Hp2.793 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter7/8"
Output Hp2.562 hp
Output Key Size3/16" x 1.5"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating811
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque692 lbs.-in.
Overhung Load1035 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight26 lbs.

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFrameGear TypePrice
GROVE GEAR NH8210543.20 | AX4AAG NH8210543.20Hollow Shaft1.129 hp--968 lbs.-in.Shaft Mount56CWorm€1,380.71
GROVE GEAR NH8210045.00 | AX4XBD NH8210045.00Left Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56CWorm€935.55
GROVE GEAR NH8215004.00 | AX6QRB NH8215004.00--------€1,389.58
GROVE GEAR NH8210069.00 | AX6XMB NH8210069.00Double Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56CWorm€989.64
GROVE GEAR NH8210124.00 | AX8PUK NH8210124.00Right Handed Shaft1.887 hp-15:1-Base--€935.55
GROVE GEAR NH8210172.00 | AX8PUL NH8210172.00Double Shaft1.887 hp1125 lbs.-897 lbs.-in.Base140TCWorm€989.64
GROVE GEAR NH8210132.00 | AX8YKC NH8210132.00Right Handed Shaft0.217 hp1580 lbs.-439 lbs.-in.Base56CWorm€935.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8210062.00 NH-BM821-7.5-D-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron
€989.64 /unit