GROVE GEAR NH8150193.00 | AY2FFC

GROVE GEAR NH8150193.00 NH-BMQ815-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY2FFC Model: NH8150193.00Cross Ref: NH-BMQ815-5-R-56
In Stock

Get it by Tuesday, Jun 10

€778.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.54"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1.939 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 939/1000 hp
Max. Input Hp1.939 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp1.794 hp
Output Key Size3/16" x 1.5"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating794
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque323 lbs.-in.
Overhung Load860 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR NH8150199.00 | AX4GMZ NH8150199.00Right Handed Shaft63/100 hp-478 lbs.-in.56CWorm860 lbs.1750 RPM€778.32
GROVE GEAR NH8150107.00 | AX4JHH NH8150107.00--------€418.32
RFQ
GROVE GEAR NH8150103.00 | AX8QVQ NH8150103.00--------€418.32
RFQ
GROVE GEAR NH8150085.00 | AX8WLL NH8150085.00Right Handed Shaft1.939 hp-323 lbs.-in.56CWorm860 lbs.1750 RPM€778.32
GROVE GEAR NH8150082.00 | AX8YKA NH8150082.00Left Handed Shaft0.391 hp-462 lbs.-in.56CWorm860 lbs.1750 RPM€778.32
GROVE GEAR NH8150108.00 | AX9NPP NH8150108.00--------€418.32
RFQ
GROVE GEAR NH8150191.00 | AX9PLP NH8150191.00Left Handed Shaft51/250 hp-269 lbs.-in.56CWorm860 lbs.1750 RPM€778.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150193.00 NH-BMQ815-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€778.32 /unit