EATON KDB3350M01 | BH4JCG

EATON KDB3350M01 Molded Case Circuit Breaker, K-Frame, Kdb Type, 3-Pole, 350A, 600 Vac, 250 Vdc, 50/60 Hz

Item: BH4JCG Model: KDB3350M01
In Stock

Get it by Tuesday, Jun 10

€8,640.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KDB3250 Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8QYQ KDB3250KDB3250€3,683.35
EATON KDB3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 35kaic@480v | AG8QYR KDB3300KDB3300€3,683.35
EATON KDB3400 Circuit Breaker Feed-thru 400 Amp 600vac 3p 35kaic@480v | AG8QYT KDB3400KDB3400€3,683.35
EATON KDB2100W | BH4HXQ KDB2100WKDB2100W€6,829.46
EATON KDB2100 | BH4HXT KDB2100KDB2100€7,114.83
EATON KDB2150 | BH4HXU KDB2150KDB2150€7,114.83
EATON KDB2175 | BH4HXV KDB2175KDB2175€7,114.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KDB3350M01 Molded Case Circuit Breaker, K-Frame, Kdb Type, 3-Pole, 350A, 600 Vac, 250 Vdc, 50/60 Hz
€8,640.47 /unit