GROVE GEAR GRL8320268.00 | AY4FUU

GROVE GEAR GRL8320268.00 GRL-BMQ832-100-L-140 Worm Reducer, 100:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AY4FUU Model: GRL8320268.00Cross Ref: GRL-BMQ832-100-L-140
In Stock

Get it by Tuesday, Jun 10

€2,105.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance3 1/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.691 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp691/1000 hp
Max. Input Hp0.691 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/8"
Output Hp87/200 hp
Output Key Size5/16" x 2.63"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 3/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2574
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1567 lbs.-in.
Overhung Load2275 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypePrice
GROVE GEAR GRL8320176.00 | AX6MMV GRL8320176.002 57/500 hp2275 lbs.---180TC3274 lbs.-in.Left Handed Shaft€2,105.99
GROVE GEAR GRL8320277.00 | AX7HBF GRL8320277.00--Left Shaft11 23/25 hp180TC--Left Handed Shaft€2,105.99
GROVE GEAR GRL8320169.00 | AX7MBA GRL8320169.008.092 hp-Shaft8.09 hp---Left Handed Shaft€2,105.99
GROVE GEAR GRL8320149.00 | AX7VNK GRL8320149.00--Left Shaft3 31/50 hp140TC--Left Handed Shaft€1,923.66
GROVE GEAR GRL8320152.00 | AX8GVX GRL8320152.00--Left Shaft2.11 hp140TC--Left Handed Shaft€1,923.66
GROVE GEAR GRL8320171.00 | AX9KYJ GRL8320171.00--Left Shaft5 9/50 hp180TC--Left Handed Shaft€2,105.99
GROVE GEAR GRL8320256.00 | AY2WVF GRL8320256.00--Left Shaft0.69 hp56C--Left Handed Shaft€2,105.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320268.00 GRL-BMQ832-100-L-140 Worm Reducer, 100:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,105.99 /unit