GROVE GEAR GRL8210569.23 | AY6XJR

GROVE GEAR GRL8210569.23 GRL-HM821-50-H1-48-23 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AY6XJR Model: GRL8210569.23Cross Ref: GRL-HM821-50-H1-48-23
In Stock

Get it by Monday, Jun 16

€1,428.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance2.06"
Frame48C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1/2"
Input Bore Size1/2"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.769 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)1/8" x 1/16"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp769/1000 hp
Max. Input Hp0.769 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp0.539 hp
Output Key Size3/8" x 3"
Output Rpm35 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque970 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRL8210102.00 | AX3ZAJ GRL8210102.00Worm----985 lbs.-in.-140€745.65
GROVE GEAR GRL8210057.00 | AX3ZNJ GRL8210057.00WormRight Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56C€1,043.64
GROVE GEAR GRL8210142.00 | AX4FLG GRL8210142.00-Double Shaft------€1,093.95
GROVE GEAR GRL8210114.00 | AX4GMY GRL8210114.00-Left Handed Shaft------€1,043.64
GROVE GEAR GRL8210118.00 | AX4HPA GRL8210118.00-Left Handed Shaft------€868.92
GROVE GEAR GRL8213507.20 | AX4JCR GRL8213507.20-Hollow Shaft1.129 hp-30:1-Shaft-€1,598.53
GROVE GEAR GRL8210121.00 | AX4JZZ GRL8210121.00-Right Handed Shaft------€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210569.23 GRL-HM821-50-H1-48-23 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.438 Inch O.D, Cast Iron
€1,428.57 /unit