HARRINGTON TCR500P-20 Air Chain Hoist 1000 Lb. Capacity 20 Feet Lift | AE3LXJ 5DZK8

HARRINGTON TCR500P-20 Air Chain Hoist 1000 Lb. Capacity 20 Feet Lift

Item: AE3LXJ Model: TCR500P-20Cross Ref: 5DZK8
In Stock

Get it by Tuesday, Jun 17

€6,220.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chain Hoist
Air Consumption48 SCFM
Air Inlet GenderFemale
Air Inlet Size1/2"
Air Pressure90 psi
Body Depth13 1/2"
Body FinishPainted
Body Length13 1/2"
Body MaterialCast Iron
Body Width6 29/32"
BrakeSelf Adjusting
Brake TypeSelf Adjusting Brake
Chain MaterialBlack Carbon
ColorYellow
ControlsPendant
FinishAcrylic Resin Paint
For Max. Beam Flange HeightNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
Headroom18 3/16"
Housing Length13 1/2"
Housing Width6 29/32"
IncludesBuilt In Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Includes BrakeBrake Included
Includes ClutchClutch Not Included
Lift20 ft.
Lift Speed37 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity1000 lbs.
Maximum Lift SpeedNot Applicable
Maximum Pulling CapacityNot Applicable
Min. Between Hooks18 3/16"
Min. Radius CurveNot Applicable
Minimum Lift SpeedNot Applicable
Minimum Retracted Length18 3/16"
Noise Level92 dBA
Number Of Load Chains1
Number Of Reeves1
Overall Length13 1/2"
Overall Width6.906"
Overload Protection IncludedYes
Reeving1
SuspensionHook
Air Inlet TypeNPT
Chain GradeGrade 80
Chain Length21 ft.
Included ComponentsChain Container
Lift Length20 ft.
Lifting Capacity1000 lbs.
Manufacturer's Warranty Length1 yr.
Maximum Air Consumption48 SCFM
Maximum Air Pressure90 psi
Minimum Air Consumption48 SCFM
Minimum Air Pressure60 psi
Mount TypeHook Mounted - No Trolley
ProgrammableNon Programmable
Sound Level92 dbA
StandardsANSI/ASME B30.17
Tonnage - Lifting Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)48.26
Ship length (cm)25.4
Ship width (cm)36.83
HS code8425110000
Country of OriginJP

Product Variants

ProductModelControlsLift SpeedAir ConsumptionBody WidthHeadroomMin. Between HooksLoad CapacityReevingPrice
HARRINGTON TCR250C-10 Air Chain Hoist 500 Lb. Capacity 10 Feet Lift | AE3LWX 5DZJ7 TCR250C-10Pull Cord52 FPM48 SCFM6 29/32"18 3/16"18 3/16"500 lbs.1€4,574.17
HARRINGTON TCR250C-15 Air Chain Hoist 500 Lb. Capacity 15 Feet Lift | AE3LWY 5DZJ8 TCR250C-15Pull Cord52 FPM48 SCFM--18.187"500 lbs.1€4,574.17
HARRINGTON TCR250C-20 Air Chain Hoist 500 Lb. Capacity 20 Feet Lift | AE3LWZ 5DZJ9 TCR250C-20Pull Cord52 FPM48 SCFM--18.187"500 lbs.1€4,574.17
HARRINGTON TCR250P-10 Air Chain Hoist 500 Lb. Capacity 10 Feet Lift | AE3LXA 5DZK0 TCR250P-10Pendant52 FPM48 SCFM6 29/32"18 3/16"18 3/16"500 lbs.1€5,153.61
HARRINGTON TCR250P-15 Air Chain Hoist 500 Lb. Capacity 15 Feet Lift | AE3LXB 5DZK1 TCR250P-15Pendant52 FPM48 SCFM6 29/32"18 3/16"18 3/16"500 lbs.1€5,570.70
HARRINGTON TCR250P-20 Air Chain Hoist 500 Lb. Capacity 20 Feet Lift | AE3LXC 5DZK2 TCR250P-20Pendant52 FPM48 SCFM6 29/32"18 3/16"18 3/16"500 lbs.1€5,699.72
HARRINGTON TCR500C-10 Air Chain Hoist 1000 Lb. Capacity 10 Feet Lift | AE3LXD 5DZK3 TCR500C-10Pull Cord37 FPM48 SCFM6 29/32"18 3/16"18 3/16"1000 lbs.1€4,666.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON TCR500P-20 Air Chain Hoist 1000 Lb. Capacity 20 Feet Lift
€6,220.16 /unit