GROVE GEAR GRG8210160.00 | AX8GBJ

GROVE GEAR GRG8210160.00 GRG-BMQ821-15-R-140 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX8GBJ Model: GRG8210160.00Cross Ref: GRG-BMQ821-15-R-140
In Stock

Get it by Thursday, Jun 12

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.06"
Gear Ratio15:1
Gearbox TypeWorm
Hp1.89 hp
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp1 887/1000 hp
Max Overhung Load1200 lbs.
Max. Input Hp1.887 hp
Mounting TypeBase
Output Dia.1"
Output Hp1.661 hp
Output Keyway Size1/4" x 1 11/25"
Output Rpm116.7 RPM
Output Shaft Dia.1"
Output Shaft Length2.29"
Output Shaft TypeRight Handed Shaft
Output TypeShaft
Product SeriesGRG Series
Ratio15:1
Service Factor 11.26 SF @ 1 1/2 HP
Service Factor 21.89 SF @ 1 HP
Ships Factory DirectNo
Torque Rating897 lbs.-in.
TypeRight Angle Single Reduction
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioOverhung LoadOutput TypeMounting TypeHpFrame SizeFramePrice
GROVE GEAR GRG8210127.00 | AX3XAY GRG8210127.001.129 hp30:1-ShaftNo Base---€868.92
GROVE GEAR GRG8210124.00 | AX6KFD GRG8210124.001.887 hp15:1-ShaftNo Base---€868.92
GROVE GEAR GRG8210157.00 | AX7RXE GRG8210157.00---Right Shaft-3 13/20 hp140TC-€1,043.64
GROVE GEAR GRG8210121.00 | AX8DTJ GRG8210121.003.653 hp-1000 lbs.-No Base--56C-
RFQ
GROVE GEAR GRG8210123.00 | AX8DTK GRG8210123.002.464 hp10:1-ShaftNo Base2 23/50 hp--€868.92
GROVE GEAR GRG8210163.00 | AX8JHX GRG8210163.00---Right Shaft-1.13 hp140TC-€1,043.64
GROVE GEAR GRG8210166.00 | AY3WUR GRG8210166.000.674 hp-1415 lbs.-Base--140TC€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210160.00 GRG-BMQ821-15-R-140 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit