GROVE GEAR GRG8210121.00 | AX8DTJ

GROVE GEAR GRG8210121.00 GRG-BMQ821-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron

Item: AX8DTJ Model: GRG8210121.00Cross Ref: GRG-BMQ821-5-R-56
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm3.653 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp3 653/1000 hp
Max. Input Hp3.653 hp
Mounting TypeNo Base
No. Of Gear Reductions1
Output Diameter1"
Output Hp3 41/100 hp
Output Key Size1/4" x 1.44"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating735
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque614 lbs.-in.
Overhung Load1000 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioOverhung LoadOutput TypeMounting TypeHpFrame SizeFramePrice
GROVE GEAR GRG8210127.00 | AX3XAY GRG8210127.001.129 hp30:1-ShaftNo Base---€868.92
GROVE GEAR GRG8210124.00 | AX6KFD GRG8210124.001.887 hp15:1-ShaftNo Base---€868.92
GROVE GEAR GRG8210157.00 | AX7RXE GRG8210157.00---Right Shaft-3 13/20 hp140TC-€1,043.64
GROVE GEAR GRG8210123.00 | AX8DTK GRG8210123.002.464 hp10:1-ShaftNo Base2 23/50 hp--€868.92
GROVE GEAR GRG8210160.00 | AX8GBJ GRG8210160.001.887 hp15:1-ShaftBase1.89 hp--€1,043.64
GROVE GEAR GRG8210163.00 | AX8JHX GRG8210163.00---Right Shaft-1.13 hp140TC-€1,043.64
GROVE GEAR GRG8210166.00 | AY3WUR GRG8210166.000.674 hp-1415 lbs.-Base--140TC€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210121.00 GRG-BMQ821-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron