Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1251700 Pipe Tap Pipe 3/8 Inch x 18 Bright | AG3NQP 33PD20

OSG 1251700 Pipe Tap Pipe 3/8 Inch x 18 Bright

Item: AG3NQP Model: 1251700Cross Ref: 33PD20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
Drill Bit Size9/16"
FinishBright
List NumberS125
MaterialHigh Speed Steel
Max. Projection3/8"
No. Of Pieces1
Number Of Flutes4
Overall Length2.562"
Pitch Diameter LimitNot Rated
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.0.531"
Shank Length1 15/64"
Size3/8"
Spiral DirectionNeutral
Square Size0.531"
System Of MeasurementFractional Inch
Tap ChamferTaper
Tap GroupingTap
Tap TypePipe
Thread DirectionRight Hand
Thread Length1 1/16"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.91
Ship length (cm)8.26
Ship width (cm)1.91
HS code8207406000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Tap TypeThread TypePitch Diameter LimitsSizePrice
OSG 1009400 Straight Flute Tap Bottoming 1/2 Inch x 13 Bright | AG3NPF 33PC88 10094001 21/32"3 3/8"40.275"BottomingCoarse0.005-€30.59
OSG 1013800 Straight Flute Tap Bottoming #6x32 Bright | AG3NPG 33PC89 101380011/16"2"30.11"BottomingCoarseH2#6€9.75
OSG 1068400 Straight Flute Tap Plug #8x32 Bright | AG3NPK 33PC92 10684003/4"2 1/8"20.131"PlugCoarseH2#8€12.58
OSG 1141400 Straight Flute Tap Bottoming 3/8 Inch x 16 Bright | AG3NQD 33PD10 11414001 1/4"2.938"40.286"BottomingCoarseH5-€15.85
OSG 1146100 Straight Flute Tap Plug 1 Inch x 8 Bright | AG3NQE 33PD11 11461002 1/2"5 1/8"43/5"PlugCoarseH61"€133.40
OSG 1202400 Spiral Point Tap Plug #6x32 Bright | AG3NQF 33PD12 120240011/16"2"20.11"PlugCoarseH1#6€10.49
OSG 1205700 Spiral Point Tap Bottoming #2x56 Bright | AG3NQG 33PD13 12057007/16"1 3/4"20.11"BottomingCoarseH2#2€29.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1251700 Pipe Tap Pipe 3/8 Inch x 18 Bright
€97.36 /unit