Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG421388BLA Dual Action Floor Sweeper 7-1/2 | AD7YAN 4HC27

RUBBERMAID FG421388BLA Dual Action Floor Sweeper 7-1/2

Item: AD7YAN Model: FG421388BLACross Ref: 4HC27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Action Floor Sweeper
Body FinishGalvanized
Body MaterialABS, Steel
Handle Length40"
Height4"
Length10 1/2"
Width9 1/2"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)29.97
Ship length (cm)25.91
Ship width (cm)11.68
HS code9603908050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG421388BLA Dual Action Floor Sweeper 7-1/2
€181.54 /unit