GROVE GEAR GRG8210119.00 | AY3NYG

GROVE GEAR GRG8210119.00 GRG-BMQ821-80-L-56 Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY3NYG Model: GRG8210119.00Cross Ref: GRG-BMQ821-80-L-56
In Stock

Get it by Wednesday, Jun 11

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.06"
Frame Size56C
Gearbox TypeWorm
Hp3/10 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp38/125 hp
Max Overhung Load1200 lbs.
Output Rpm21.9 RPM
Output Shaft Dia.1"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio80:1
Service Factor 11.2 SF @ 1/4 HP
Service Factor 21.5 SF @ 1/5 HP
Service Factor 31.8 SF @ 1/6 HP
Ships Factory DirectNo
Torque Rating547 lbs.-in.
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRG8215654.00 | AX4AAC GRG8215654.00--------€1,241.37
GROVE GEAR GRG8210125.00 | AX4BUQ GRG8210125.00-1.584 hpRight Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210118.00 | AX4CFE GRG8210118.00-0.674 hpLeft Handed Shaft-60:1-No Base-€868.92
GROVE GEAR GRG8210113.00 | AX4CKZ GRG8210113.00-1.584 hpLeft Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210175.00 | AX4DFR GRG8210175.00--Double Shaft-----€1,093.95
GROVE GEAR GRG8210117.00 | AX4EFK GRG8210117.00-0.769 hpLeft Handed Shaft-50:1-No Base-€868.92
GROVE GEAR GRG8210115.00 | AX4FCY GRG8210115.00-1.129 hpLeft Handed Shaft-30:1-No Base-€868.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210119.00 GRG-BMQ821-80-L-56 Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit