GROVE GEAR GRG8210118.00 | AX4CFE

GROVE GEAR GRG8210118.00 GRG-BMQ821-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron

Item: AX4CFE Model: GRG8210118.00Cross Ref: GRG-BMQ821-60-L-56
In Stock

Get it by Tuesday, Jun 10

€868.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.06"
Gear Ratio60:1
Gearbox TypeWorm
Hp0.67 hp
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Overhung Load1200 lbs.
Max. Input Hp0.674 hp
Motor Hp1/2 hp
Mounting TypeNo Base
Output Dia.1"
Output Hp0.435 hp
Output Keyway Size1/4" x 1 11/25"
Output Rpm29.2 RPM
Output Shaft Dia.1"
Output Shaft Length2.29"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRG Series
Ratio60:1
Service Factor 11.34 SF @ 1/2 HP
Service Factor 22.01 SF @ 1/3 HP
Service Factor 32.68 SF @ 1/4 HP
Ships Factory DirectNo
Torque Rating940 lbs.-in.
TypeRight Angle Single Reduction
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRG8215654.00 | AX4AAC GRG8215654.00--------€1,241.37
GROVE GEAR GRG8210125.00 | AX4BUQ GRG8210125.00-1.584 hpRight Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210113.00 | AX4CKZ GRG8210113.00-1.584 hpLeft Handed Shaft-20:1-No Base-€868.92
GROVE GEAR GRG8210175.00 | AX4DFR GRG8210175.00--Double Shaft-----€1,093.95
GROVE GEAR GRG8210117.00 | AX4EFK GRG8210117.00-0.769 hpLeft Handed Shaft-50:1-No Base-€868.92
GROVE GEAR GRG8210115.00 | AX4FCY GRG8210115.00-1.129 hpLeft Handed Shaft-30:1-No Base-€868.92
GROVE GEAR GRG8210021.00 | AX4FGU GRG8210021.00Worm0.769 hpRight Handed Shaft1385 lbs.-970 lbs.-in.Base-€883.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210118.00 GRG-BMQ821-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron
€868.92 /unit