GROVE GEAR GRG8210116.00 | AX7YZJ

GROVE GEAR GRG8210116.00 GRG-BMQ821-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX7YZJ Model: GRG8210116.00Cross Ref: GRG-BMQ821-40-L-56
In Stock

Get it by Tuesday, Jun 10

€868.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.06"
Gear Ratio40:1
Gearbox TypeWorm
Hp23/25 hp
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp229/250 hp
Max Overhung Load1200 lbs.
Max. Input Hp0.916 hp
Motor Hp3/4 hp
Mounting TypeNo Base
Output Dia.1"
Output Hp0.674 hp
Output Keyway Size1/4" x 1 11/25"
Output Rpm43.75 RPM
Output Shaft Dia.1"
Output Shaft Length2.29"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRG Series
Ratio40:1
Service Factor 11.23 SF @ 3/4 HP
Service Factor 21.84 SF @ 1/2 HP
Service Factor 32.76 SF @ 1/3 HP
Ships Factory DirectNo
Torque Rating971 lbs.-in.
TypeRight Angle Single Reduction
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioOverhung LoadOutput TypeHpMounting TypeFrame SizeFramePrice
GROVE GEAR GRG8210111.00 | AX3WWP GRG8210111.002.464 hp10:1-Shaft2 23/50 hpNo Base--€868.92
GROVE GEAR GRG8210120.00 | AX6MMU GRG8210120.00---Left Shaft11/50 hp-56C-€868.92
GROVE GEAR GRG8210109.00 | AX8VHT GRG8210109.003.653 hp-1000 lbs.--Base-56C€1,043.64
GROVE GEAR GRG8210152.00 | AX9LVU GRG8210152.000.916 hp-1315 lbs.--Base-140TC€1,043.64
GROVE GEAR GRG8210148.00 | AY2WTD GRG8210148.001.887 hp15:1-Shaft1.89 hpNo Base--€1,043.64
GROVE GEAR GRG8210151.00 | AY3DAE GRG8210151.00---Left Shaft1.13 hp-140TC-€1,043.64
GROVE GEAR GRG8210150.00 | AY4UYJ GRG8210150.00---Left Shaft1.33 hp-140TC-€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210116.00 GRG-BMQ821-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€868.92 /unit