GROVE GEAR GRG8210120.00 | AX6MMU

GROVE GEAR GRG8210120.00 GRG-BMQ821-100-L-56 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX6MMU Model: GRG8210120.00Cross Ref: GRG-BMQ821-100-L-56
In Stock

Get it by Tuesday, Jun 10

€868.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.06"
Frame Size56C
Gearbox TypeWorm
Hp11/50 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp217/1000 hp
Max Overhung Load1200 lbs.
Output Rpm17.5 RPM
Output Shaft Dia.1"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio100:1
Service Factor 11.1 SF @ 1/5 HP
Service Factor 21.32 SF @ 1/6 HP
Service Factor 31.76 SF @ 1/8 HP
Ships Factory DirectNo
Torque Rating439 lbs.-in.
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioOverhung LoadOutput TypeHpMounting TypeFrame SizeFramePrice
GROVE GEAR GRG8210111.00 | AX3WWP GRG8210111.002.464 hp10:1-Shaft2 23/50 hpNo Base--€868.92
GROVE GEAR GRG8210116.00 | AX7YZJ GRG8210116.000.916 hp40:1-Shaft23/25 hpNo Base--€868.92
GROVE GEAR GRG8210109.00 | AX8VHT GRG8210109.003.653 hp-1000 lbs.--Base-56C€1,043.64
GROVE GEAR GRG8210152.00 | AX9LVU GRG8210152.000.916 hp-1315 lbs.--Base-140TC€1,043.64
GROVE GEAR GRG8210148.00 | AY2WTD GRG8210148.001.887 hp15:1-Shaft1.89 hpNo Base--€1,043.64
GROVE GEAR GRG8210151.00 | AY3DAE GRG8210151.00---Left Shaft1.13 hp-140TC-€1,043.64
GROVE GEAR GRG8210150.00 | AY4UYJ GRG8210150.00---Left Shaft1.33 hp-140TC-€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210120.00 GRG-BMQ821-100-L-56 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€868.92 /unit