GROVE GEAR GRG8210037.00 | AY7WGC

GROVE GEAR GRG8210037.00 GRG-BM821-5-L-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY7WGC Model: GRG8210037.00Cross Ref: GRG-BM821-5-L-56
In Stock

Get it by Thursday, Jun 12

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm3.653 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp3 653/1000 hp
Max. Input Hp3.653 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp3 41/100 hp
Output Key Size1/4" x 1.44"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating735
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque614 lbs.-in.
Overhung Load1000 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR GRG8210075.00 | AX8HPQ GRG8210075.002 58/125 hp1065 lbs.-No Base140TC805 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210046.00 | AX8LWC GRG8210046.000.674 hp-60:1No Base--Left Handed Shaft-€1,043.64
GROVE GEAR GRG8210045.00 | AX8MVF GRG8210045.000.769 hp1385 lbs.-Base56C970 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210043.00 | AX9LVT GRG8210043.001.129 hp-30:1Base--Left Handed Shaft-€953.28
GROVE GEAR GRG8210079.00 | AY3DAC GRG8210079.001.129 hp1255 lbs.-Base140TC968 lbs.-in.-Worm€711.04
GROVE GEAR GRG8210048.00 | AY3WUQ GRG8210048.000.217 hp1580 lbs.-Base56C439 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210040.00 | AY4ANL GRG8210040.001.887 hp1125 lbs.-Base56C897 lbs.-in.Left Handed ShaftWorm€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210037.00 GRG-BM821-5-L-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit