GROVE GEAR GRG8210075.00 | AX8HPQ

GROVE GEAR GRG8210075.00 GRG-BM821-10-L-140 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX8HPQ Model: GRG8210075.00Cross Ref: GRG-BM821-10-L-140
In Stock

Get it by Thursday, Jun 12

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm2 58/125 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.7/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp2 58/125 hp
Max. Input Hp2 58/125 hp
Motor Hp2 hp
Mounting TypeNo Base
No. Of Gear Reductions1
Nominal Motor Hp Rating To Hp @ 1750 Rpm2 hp
Output Diameter1"
Output Hp2 47/200 hp
Output Key Size1/4" x 1.44"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating898
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque805 lbs.-in.
Overhung Load1065 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR GRG8210046.00 | AX8LWC GRG8210046.000.674 hp-60:1No Base--Left Handed Shaft-€1,043.64
GROVE GEAR GRG8210045.00 | AX8MVF GRG8210045.000.769 hp1385 lbs.-Base56C970 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210043.00 | AX9LVT GRG8210043.001.129 hp-30:1Base--Left Handed Shaft-€953.28
GROVE GEAR GRG8210079.00 | AY3DAC GRG8210079.001.129 hp1255 lbs.-Base140TC968 lbs.-in.-Worm€711.04
GROVE GEAR GRG8210048.00 | AY3WUQ GRG8210048.000.217 hp1580 lbs.-Base56C439 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210040.00 | AY4ANL GRG8210040.001.887 hp1125 lbs.-Base56C897 lbs.-in.Left Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210076.00 | AY4KTX GRG8210076.001.887 hp1125 lbs.-Base140TC897 lbs.-in.Left Handed ShaftWorm€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210075.00 GRG-BM821-10-L-140 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit