Flat Shipping

Flat Shipping at €24.99 + VAT

3M 04229 Sanding Hand Pad Alum. Oxide Vf | AE2WDB 4ZR18

3M 04229 Sanding Hand Pad Alum. Oxide Vf

Item: AE2WDB Model: 04229Cross Ref: 4ZR18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Hand Pad
Abrasive MaterialAluminum Oxide, Non Woven
Abrasive TypeNon Woven
ColorMaroon
FunctionBlending, Cleaning, Contour Finishing, Deburring, Finishing
GradeVery Fine
Grit Type360 to 400
Length9"
Width6"
Pad Length9"
Pad Width6"
Resistance PropertiesLoad, Rust, Shred, Splinter, Tear
Series7447B Series

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)24.38
Ship length (cm)52.58
Ship width (cm)16.51
HS code6805301000
Country of OriginUS

Product Variants

ProductModelColorAbrasive MaterialGrit TypeAbrasive TypePkg. Qty.Price
3M 18451 Sanding Hand Pad Alum. Oxide Medium - Pack Of 40 | AB9JHD 2DHJ1 7000000715TanAluminum Oxide, Non Woven120Non Woven40€238.70
3M 17637 Sanding Hand Pad Alum.silicate Sf - Pack Of 60 | AB9JNX 2DKV6 7000120879WhiteNon Woven, Aluminum Silicate2500Non Woven60€160.29
3M 10115 Sanding Wool Pad Coarse Black - Pack Of 18 | AB9JPZ 2DLF2 B00051157BlackSynthetic Steel Wool3-18€135.65
3M 10116 Sanding Wool Pad Medium Black - Pack Of 18 | AB9JQD 2DLF7 70005078368BlackSynthetic Steel Wool2-18€121.75
3M 10120 Sanding Wool Pad Extra Fine Gray - Pack Of 18 | AC2EDP 2JDU1 70070594885GraySynthetic Steel Wool--18€116.28
3M 04029 Sanding Hand Pad Alum. Oxide Vf | AE2WCT 4ZR10 04029MaroonAluminum Oxide360 to 400Non Woven1€2.82
3M 65055 Sanding Hand Pad Alum. Oxide Medium | AE2WCU 4ZR11 65055TanAluminum Oxide, Non Woven--1€7.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 04229 Sanding Hand Pad Alum. Oxide Vf
€4.38 /unit