GROVE GEAR GR8600274.00 | AY7CAG

GROVE GEAR GR8600274.00 GR-BMQ860-60-R-210 Worm Reducer, 60:1 Ratio, 1.375 Inch I.D, 2.5 Inch O.D, Cast Iron

Item: AY7CAG Model: GR8600274.00Cross Ref: GR-BMQ860-60-R-210
In Stock

Get it by Monday, Jun 16

€8,134.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance6"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Hp @ 1750 Rpm6 19/125 hp
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp6 19/125 hp
Max. Input Hp6 19/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2 1/2"
Output Hp4.539 hp
Output Key Size5/8" x 4"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.2 1/2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating3990
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque9808 lbs.-in.
Overhung Load3723 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1"
Tap Size5/8"-11
Thread TypeCoarse
Weight331 lbs.

Shipping Info:

Ship weight (kg) 148.95
Ship height (cm)57.15
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpFrameOutput TorqueFrame SizeHpOutput Shaft TypeGear TypeOverhung LoadPrice
GROVE GEAR GR8600238.00 | AX8DTF GR8600238.00---180TC6 3/20 hpRight Handed Shaft--€8,134.99
GROVE GEAR GR8600269.00 | AY4FRV GR8600269.0015 71/100 hp210TC10127 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600275.00 | AY4WKQ GR8600275.003.702 hp210TC7264 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600270.00 | AY6JTL GR8600270.0013 3/50 hp210TC10245 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600201.00 | AY6LHK GR8600201.007.242 hp140TC10079 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600204.00 | AY6MZH GR8600204.00---140TC2.57 hpRight Handed Shaft--€8,134.99
GROVE GEAR GR8600237.00 | AY7ALY GR8600237.00---180TC7 6/25 hpRight Handed Shaft--€8,134.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8600274.00 GR-BMQ860-60-R-210 Worm Reducer, 60:1 Ratio, 1.375 Inch I.D, 2.5 Inch O.D, Cast Iron
€8,134.99 /unit