GROVE GEAR GR8600238.00 | AX8DTF

GROVE GEAR GR8600238.00 GR-BMQ860-60-R-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 2.5 Inch O.D, Cast Iron

Item: AX8DTF Model: GR8600238.00Cross Ref: GR-BMQ860-60-R-180
In Stock

Get it by Tuesday, Jun 17

€8,134.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance6"
Frame Size180TC
Gearbox TypeWorm
Hp6 3/20 hp
Input Bore Size1 1/8"
MaterialCast Iron
Max Input Hp6 19/125 hp
Max Overhung Load3723 lbs.
Output Rpm29.2 RPM
Output Shaft Dia.2 1/2"
Output Shaft TypeRight Handed Shaft
Output TypeRight Shaft
Ratio60:1
Service Factor 11.23 SF @ 5 HP
Service Factor 22.05 SF @ 3 HP
Ships Factory DirectYes
Torque Rating9808 lbs.-in.
Weight331 lbs.

Shipping Info:

Ship weight (kg) 148.95
Ship height (cm)57.15
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpFrameOutput TorqueFrame SizeHpOutput Shaft TypeGear TypeOverhung LoadPrice
GROVE GEAR GR8600269.00 | AY4FRV GR8600269.0015 71/100 hp210TC10127 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600275.00 | AY4WKQ GR8600275.003.702 hp210TC7264 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600270.00 | AY6JTL GR8600270.0013 3/50 hp210TC10245 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600201.00 | AY6LHK GR8600201.007.242 hp140TC10079 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99
GROVE GEAR GR8600204.00 | AY6MZH GR8600204.00---140TC2.57 hpRight Handed Shaft--€8,134.99
GROVE GEAR GR8600237.00 | AY7ALY GR8600237.00---180TC7 6/25 hpRight Handed Shaft--€8,134.99
GROVE GEAR GR8600274.00 | AY7CAG GR8600274.006 19/125 hp210TC9808 lbs.-in.--Right Handed ShaftWorm3723 lbs.€8,134.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8600238.00 GR-BMQ860-60-R-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 2.5 Inch O.D, Cast Iron
€8,134.99 /unit